A & I Products

Rim, Front Wheel 5.5" x 16 17.75" x17.75" x6.5"


product price: $95.59
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Rim, Front Wheel 5.5" x 16, Notes: Capacity based on 20 MPH max speed., Bolt Circle: 6", Capacity: 3500 lbs, Lugs: 6, Offset: 1.250" Positive, Pilot Hole: 4.625", Replaces: AL82488, JD3039, AL68277, Size: 5.5" x 16", Notes 2: The offset is determined by the location & distance of the center disc in relation to the centerline, Notes 2: of the rim. Ref. C shown in the drawing is an example of positive offset. See attributes for each, Notes 2: item to identify the offset.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.