Shop All Tractor PTO & Driveline Components
A & I Products
Retaining Bolt, Safety Shield Cone 4" x4" x1"
Mfr # A-190000019
Zoro # G601735629
product price: $3.29
/ea
Sold in multiples of 10 for $32.90
$32.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With (Systems) Comer - V Series - Type 90 ; Comer - V Series - Type 90 ; Comer - V Series - Type 80 ; Comer - V Series - Type 80 ; Comer - V Series - Type 60 ; Comer - V Series - Type 60 ; Comer - V Series - Type 50 ; Comer - V Series - Type 50 ; Comer - V Series - Type 40 ; Comer - V Series - Type 40 ; Comer - V Series - Type 20 ; Comer - V Series - Type 20 ; Comer - V Series - Type 10 ; Comer - V Series - Type 10
Product Information
- Brand A & I Products
- MFR # A-190000019
- Zoro # G601735629
- Country of Origin Italy
- Category Tractor PTO & Driveline Components
Details
For Use With (Systems) | Comer - V Series - Type 90 ; Comer - V Series - Type 90 ; Comer - V Series - Type 80 ; Comer - V Series - Type 80 ; Comer - V Series - Type 60 ; Comer - V Series - Type 60 ; Comer - V Series - Type 50 ; Comer - V Series - Type 50 ; Comer - V Series - Type 40 ; Comer - V Series - Type 40 ; Comer - V Series - Type 20 ; Comer - V Series - Type 20 ; Comer - V Series - Type 10 ; Comer - V Series - Type 10 |
Description
Retaining Bolt, Safety Shield Cone, : Fits Comer V series., Replaces: Comer Part No: 190.000.019, Web Notes: Safety shield cone retaining bolt, type 10, 20, 40, 50, 60,80, 90. Replaces Comer No. 190.000.019.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 1/8" Brass Elec Coil Air Converter (320148)
- VELVAC Male Swivel Elbow, 90 deg., 1/2"x1/2" (016288)
- GKN/LOEBRO C.V. Joint, 301174 (301174)
- GEN-Y HITCH MEGA-DUTY 2.5 Shank 6 Drop 3K TW 21K Hitch & GH-061 Dual-Ball & GH-062 Pintle Lock (GH-623)
- A & I PRODUCTS Round Bore Implement Yoke (Double Keyway & Set Screw) 4" x3" x5" (A-806-3520)
- A & I PRODUCTS Shaft, PTO (540 RPM) 12" x3" x3" (A-E6NNB728AA)
- A & I PRODUCTS Overrunning Coupler 8" x3" x3" (A-48A26)
- A & I PRODUCTS Shim Kit 3.2" x3.5" x1" (A-A.709.500)
- A & I PRODUCTS Implement Yoke, Round Bore 1 1/2" w/ 1/2" Pin Hole 4" x4" x4" (A-W320795)
- A & I PRODUCTS Driveline; W/ 1 3/8" 6 Spline QD Yokes 29" x4" x4" (A-CS42511)
- A & I PRODUCTS Kit, Shaft, PTO (Conversion from 1 1/8" to 1 3/8" 6 Spline) 34" x4.5" x4.5" (A-NAA70038)
- A & I Products Tractor PTO & Driveline Components