Shop All Other Small Engine Parts
A & I Products
Pulley, Flat Idler 0" x0" x0"
Mfr # A-B1AY19
Zoro # G702458922
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 3/8"
- Outside Diameter 5-3/8"
- Height 1-5/8"
Product Information
- Brand A & I Products
- MFR # A-B1AY19
- Zoro # G702458922
- UPC # 80971151789
- Country of Origin China
- Category Other Small Engine Parts
Dimensions
Inside Diameter | 3/8" |
Outside Diameter | 5-3/8" |
Height | 1-5/8" |
Description
Pulley, Flat Idler, Height: 1-5/8", Inside Diameter: 3/8", Outside Diameter: 5-3/8", Replaces: AYP 532196106
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRILL MARK Grill Brush Replacement Head 1 pk (60313ACE)
- CORE TARPS 100 ft L x 0.5 mm H x 50 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-50X100)
- XPOSE SAFETY 10 ft x 26 ft Heavy Duty Tarp, Black (BMT-1026-X)
- BIO GREEN Bio Green HW-4 7.1 x 1.6 in. Watering System Hydro Wine; Terracotta - 4 Piece (HW-4)
- A & I PRODUCTS Ignition Coil- Stihl MS240, 250, 260 (00004001300) 4.75" x2.4" x2.75" (A-B1ST1300)
- A & I PRODUCTS Throttle Cable 8" x8" x1" (A-B1WH22)
- A & I PRODUCTS Fuel Line, 1/8" Clear 0" x0" x0" (A-B1SB1352)
- A & I PRODUCTS Fuel Filter, In Tank 1" x0.2" x1" (A-B1ZF2)
- A & I PRODUCTS Gasket, Sediment Bowl (10 pack) 3.75" x4" x2" (A-17C41)
- A & I PRODUCTS Filter, Air 6.6" x6.6" x8.8" (A-04384102)
- MTD Plug-Engine 3/8 Np (951-11644)
- A & I Products Other Small Engine Parts