Shop All Tractor Hitches & Drawbars
A & I Products
Pulley, Aux. Pump Idler 10" x9" x2.5"
Mfr # A-192865C2
Zoro # G401709837
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.34"
- Outside Diameter 8.00"
- For Use With (Systems) Case-IH - COMBINE - 7088 ; Case-IH - COMBINE - 6088 ; Case-IH - COMBINE - 5088 ; Case-IH - COMBINE - 2588 ; Case-IH - COMBINE - 2577 ; Case-IH - COMBINE - 2388 ; Case-IH - COMBINE - 2377 ; Case-IH - COMBINE - 2366 ; Case-IH - COMBINE - 2344 ; Case-IH - COMBINE - 2188 ; Case-IH - COMBINE - 2166 ; Case-IH - COMBINE - 2144 ; Case-IH - COMBINE - 1688 ; Case-IH - COMBINE - 1680 ; Case-IH - COMBINE - 1670 ; Case-IH - COMBINE - 1666 ; Case-IH - COMBINE - 1660 ; Case-IH - COMBINE - 1644 ; Case-IH - COMBINE - 1640 ; Case-IH - COMBINE - 1620 ; Case-IH - COMBINE - 1480 ; Case-IH - COMBINE - 1470 ; Case-IH - COMBINE - 1460 ; Case-IH - COMBINE - 1440 ; Case-IH - COMBINE - 1420
Product Information
- Brand A & I Products
- MFR # A-192865C2
- Zoro # G401709837
- Country of Origin China
- Category Tractor Hitches & Drawbars
Dimensions
Width | 2.34" |
Outside Diameter | 8.00" |
Details
For Use With (Systems) | Case-IH - COMBINE - 7088 ; Case-IH - COMBINE - 6088 ; Case-IH - COMBINE - 5088 ; Case-IH - COMBINE - 2588 ; Case-IH - COMBINE - 2577 ; Case-IH - COMBINE - 2388 ; Case-IH - COMBINE - 2377 ; Case-IH - COMBINE - 2366 ; Case-IH - COMBINE - 2344 ; Case-IH - COMBINE - 2188 ; Case-IH - COMBINE - 2166 ; Case-IH - COMBINE - 2144 ; Case-IH - COMBINE - 1688 ; Case-IH - COMBINE - 1680 ; Case-IH - COMBINE - 1670 ; Case-IH - COMBINE - 1666 ; Case-IH - COMBINE - 1660 ; Case-IH - COMBINE - 1644 ; Case-IH - COMBINE - 1640 ; Case-IH - COMBINE - 1620 ; Case-IH - COMBINE - 1480 ; Case-IH - COMBINE - 1470 ; Case-IH - COMBINE - 1460 ; Case-IH - COMBINE - 1440 ; Case-IH - COMBINE - 1420 |
Description
Pulley, Aux. Pump Idler, Bore: 1.00", Outside Diameter: 8.00", Replaces: 192865C1, Width: 2.34"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Grease-Chassis Lubrication, XL5A (XL5A)
- GROTE LIGHTING CLR/MKR LAMP-YEL-KIT (46743 + 43850) (45093)
- WAI GLOBAL ALTMI IRIF 12V 80A (23992N)
- FEL-PRO Air Cleaner Gasket, 60555 (60555)
- A & I PRODUCTS Single Spool 10" x5.5" x3.5" (A-SBA2)
- A & I PRODUCTS Handle, Off Set 8" x3" x1" (A-1V0575)
- A & I PRODUCTS Block, Drawbar Stop 3" x5" x1" (A-108507C1)
- A & I PRODUCTS Coupler. Female Flat Face; FEM Series 4" x1" x1" (A-FEM-501-10FO-NL)
- A & I PRODUCTS Selector Valve 6.5" x3.5" x3" (A-SVS2)
- A & I PRODUCTS Shaft, Hydraulic Pump Drive 10" x1" x1" (A-291951)
- A & I PRODUCTS (HC-MPX) Male NPTF - Pipe Swivel - Straight 2.5" x0.5" x0.5" (A-MPX-04-02)
- A & I Products Tractor Hitches & Drawbars