Shop All Tractor Transmission & Rear Axle Parts
A & I Products
Plate, Parking Brake Friction 5" x5" x0.3"
Mfr # A-1341170C1
Zoro # G101415199
product price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness .250"
- Outside Diameter 5.625"
- For Use With (Systems) Case-IH - TRACTOR - 5250 ; Case-IH - TRACTOR - 5240 ; Case-IH - TRACTOR - 5230 ; Case-IH - TRACTOR - 5220 ; Case-IH - TRACTOR - 5140 ; Case-IH - TRACTOR - 5130 ; Case-IH - TRACTOR - 5120
Product Information
- Brand A & I Products
- MFR # A-1341170C1
- Zoro # G101415199
- Country of Origin Israel
- Category Tractor Transmission & Rear Axle Parts
Dimensions
Outside Diameter | 5.625" |
Details
Description
Plate, Parking Brake Friction, Outside Diameter: 5.625", Replaces: A175686, Spline Diameter: 2.905", Teeth: 16, Thickness: .250"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Funnel, 64 oz., 1/2" dia. Spout (94473)
- DIVERSEY Tempest SC Surfacant Cleaner Degreaser, 1 Gal Jug, Solvent Based. 4 Pack (100986239)
- MARADYNE Compact Bolt-On Fan, 24VDC, 6-1/2 in. Dia. (F-320224)
- BLAYLOCK BLAYLOCK DL-80 Cargo Door Lock (DL-80)
- A & I PRODUCTS Cable, Hand Brake 36" x0.5" x0.5" (A-1500021C1)
- A & I PRODUCTS Brake Valve Overhaul Kit 4" x4" x0.3" (A-AR31946)
- A & I PRODUCTS Seal, Shifter Cam Shaft 6" x3" x1" (A-AR389R)
- A & I PRODUCTS Snap Ring, #137, External 2" x2" x0.05" (A-86000341)
- A & I PRODUCTS Friction Disc/Clutch Lining, 6.3" O.D., 3.82" I.D. 6" x6" x0.2" (A-BP247000061-A)
- A & I PRODUCTS Brake Band w/ Lining 10" x10" x2.2" (A-58344DCX)
- AFTERMARKET S11014 Shaft Locking Collars, ID 15mm, OD 25mm, Height 12mm (S.11014-SPX)
- A & I Products Tractor Transmission & Rear Axle Parts