Shop All Tractor PTO & Driveline Components
A & I Products
Outer Profile Tube, w/o Drill Hole, 2a 52" x2.2" x2.2"
Mfr # A-W317583-A
Zoro # G901703298
$69.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand A & I Products
- MFR # A-W317583-A
- Zoro # G901703298
- Country of Origin China
- Category Tractor PTO & Driveline Components
Description
Outer Profile Tube, w/o Drill Hole, 2a, : 1500 mm. Use with 1b inner profile tubing. For 220, 2400 series. Fits Walterscheid W Series., Notes: Round Balers), Notes: use w/ inner tube type 1b; Tubes are 59" and Must be Cut to Correct Length324 (For Disc Mowers &, Series: W/S 220, 2400, Size: (A) 48mm x (B) 4mm, length 1500mm, type 2a, Web Notes: 2a Outer Profile Tube (Lemon style), without drill hole. O.D.: 48 mm, Wall Thickness: 4 mm. Length:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Dolly Set 4Pc 1036105710591060 (645K)
- BALDWIN FILTERS Buna N Groove Gasket, Gasket, G240 (G240)
- MEGUIARS WAX 2 Ounce Can, Black Chrome Scent, Single (G181302)
- GROTE Clearance Marker Light, LED, Yellow (54663)
- A & I PRODUCTS Tractor Yoke, Splined 1 3/8" - 6 Spline w/ QDP 5" x3" x3.5" (A-BP507030351-A)
- A & I PRODUCTS 1-1/4 Square Tube 0" x0" x0" (A-600-0016)
- A & I PRODUCTS Implement Yoke, 7/8" Square Bore, w/ Set Screw 2" x3" x4" (A-804-1014)
- A & I PRODUCTS Tractor yoke, CV, slide collar, 1 3/8" 21 spline 4" x3" x6" (A-141026504)
- A & I PRODUCTS Round Bore Implement Yoke (w/ Keyway & Set Screw) 4" x3" x6" (A-800-3522)
- A & I PRODUCTS Implement Yoke, Round Bore 1 1/4" w/ 3/8" Pin Hole 2.5" x3.5" x4.5" (A-BP211049151-A)
- A & I PRODUCTS Seal, PTO Rear 4" x6" x0.5" (A-364477R91)
- A & I Products Tractor PTO & Driveline Components