A & I Products

Outer Profile Tube, w/o Drill Hole, 1 59" x1.7" x1.7"


product price: $53.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Outer Profile Tube, w/o Drill Hole, 1, : Series., Notes: Mowers & Round Balers), Notes: use w/ inner tube type Ov; Tubes are 59" Long and Must be Cut to Length to Repl. 46244440 (For Disc, Series: W/S 2200, I, 2300, Size: (A) 41mm x (B) 3mm, length 1500mm, type 1, Web Notes: Type 1 outer profile tube (Lemon style). O.D.: 41 mm, Wall Thickness: 3 mm. Length: 1500 mm. Use, Web Notes: with Ov inner profile tube; Tubes are 59Þ long and must be cut to length. Fits Walterscheid W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.