Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Multiple Speed Belt (1 7/16" X 45.1") 18" x5" x1.2"
Mfr # A-2322V441
Zoro # G201289652
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Variable Speed
- Width 1 7/16"
- Length 45.1"
- Thickness .433"
- Color Black
Product Information
- Brand A & I Products
- MFR # A-2322V441
- Zoro # G201289652
- UPC # 67195852344
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Width | 1 7/16" |
Length | 45.1" |
Details
Belt Type | Variable Speed |
Thickness | .433" |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Description
Multiple Speed Belt (1 7/16" X 45.1"), Color: Black, Length: 45.1", Material: Polyester Cord, Notes: 1 7/16" x 45.1" Variable Speed Polyester Cord, OC Length: 1 7/16" X 45.1", Thickness: .433", Type: Variable Speed, Width: 1 7/16"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spindle Asm-Driven (918-04516A)
- BELL SPORTS Mesh Bike Glove L/Xl Blk (7104416)
- GEMPLERS Gempler's Replacement EverFlo Pump, 2.2 gpm (EF2200-QA)
- LIPPERT COMPONENTS Lippert 379177 Kwikee Kwik Lube Spray Grease - 11 oz. (379177)
- A & I PRODUCTS Hitch Pin, Bent, 1/2" x 5 5" x3" x2" (A-HPB105)
- A & I PRODUCTS Hose, Lower Radiator 12" x4" x3" (A-141570A1)
- A & I PRODUCTS Classical V-Belt (5/8" X 99") 13" x1.5" x4" (A-B96)
- A & I PRODUCTS Micro-Rib V-Belt (74.5") 11" x5" x1.2" (A-745K6)
- A & I PRODUCTS Radiator Hose, Upper 10" x1.5" x1.5" (A-2N8260)
- A & I PRODUCTS Pulley, Water Pump (Double Groove) 7" x7" x8.5" (A-74037185)
- AFTERMARKET Charge Air After Cooler Fits John Deere 9230 9330 9430 9430T (WN-RE270140-PEX)
- A & I Products Lawn Mowers & Accessories