Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Micro-Rib V-Belt (58") 13" x4" x1"
Mfr # A-580K4
Zoro # G001277095
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type K Micro Rib
- Outside Length 58.63"
- Thickness 0.18"
- Color Black
- Length 58"
Product Information
- Brand A & I Products
- MFR # A-580K4
- Zoro # G001277095
- UPC # 67195856150
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Outside Length | 58.63" |
Length | 58" |
Width | 4 Rib |
Pitch Length | 58" |
Details
Belt Type | K Micro Rib |
Thickness | 0.18" |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Number Of Ribs | 4 |
Description
Micro-Rib V-Belt (58"), Color: Black, Length: 58", Material: Polyester Cord, Metric Code: 4PK1473, Notes: 4 Rib x 58" K Micro Rib Polyester Cord, Number Of Ribs: 4, Outside Length: 58.63", Pitch Length: 58", Thickness: 0.18", Type: K Micro Rib, Width: 4 Rib
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL FLAGS UNLIMITED POW MIA Outdoor Nylon Flag 3'x5' Double Sided (203881)
- SENIX Gas Blower, 410 CFM, 125 MPH (BL4QL-L)
- CORE TARPS 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 8 Mil Tarp, Silver/Black, Polyethylene (CT-401-30X50)
- ZORO SELECT Self-Latching Gate Latch, 2.81 In W, Black (1XMN7)
- A & I PRODUCTS Lower Pull Arm Link (LH), Cat II 13" x4.2" x1.5" (A-398371R11)
- A & I PRODUCTS Classical Banded V-Belt (5/8" X 111") 36" x36" x3.25" (A-B108/05)
- A & I PRODUCTS Micro-Rib V-Belt (69.0") 9.5" x5" x1" (A-690J6)
- A & I PRODUCTS Lower Link Ball, Quick Hitch, Cat III 5.7" x4.2" x3" (A-VLE6121)
- A & I PRODUCTS Micro-Rib V-Belt (36.0") 15.5" x3.5" x0.5" (A-360J6)
- A & I PRODUCTS Inner Shield Bearing 4" x4" x3" (A-180016015)
- AFTERMARKET IHS2294 Stainless Steel Raincap Fits International (IHS2294-STR)
- A & I Products Riding Lawn Mower & Small Tractor Parts