Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Micro-Rib V-Belt (52.0") 23" x4" x0.3"
Mfr # A-520J4
Zoro # G601277044
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type J Micro Rib
- Thickness 0.16"
- Color Black
- Width 4 Rib
- Length 52"
Product Information
- Brand A & I Products
- MFR # A-520J4
- Zoro # G601277044
- UPC # 67195855266
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Width | 4 Rib |
Length | 52" |
Pitch Length | 52.0" |
Details
Belt Type | J Micro Rib |
Thickness | 0.16" |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Number Of Ribs | 4 |
Description
Micro-Rib V-Belt (52.0"), Color: Black, Length: 52", Material: Polyester Cord, Maximum Ribs: 220, Metric Code: 4PJ1321, Notes: 4 Rib x 52" J Micro Rib Polyester Cord, Number Of Ribs: 4, Pitch Length: 52.0", Thickness: 0.16", Type: J Micro Rib, Width: 4 Rib
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NGK SPARK PLUGS NGK Spark Plug, CMR7H (130-793)
- A & I PRODUCTS Filter; Inner Air 4" x4" x8" (A-84479225)
- DIAMOND KING SMOKER INC 5Lb Wht Oak Smok Wood (WHITE OAK 2.5-5C)
- FLOWZONE 27.5" Carbon Fiber Wand w/ EPDM (FZAADU)
- A & I PRODUCTS Washer, Rubber, Hood 3" x5" x1" (A-536653R1)
- A & I PRODUCTS Bushing, w/ O-ring (Ref. 2) 2" x2" x0.5" (A-R26505006)
- A & I PRODUCTS Cogged Wedge V-Belt (5/8" X 54") 24" x4" x1" (A-5VX540)
- A & I PRODUCTS Metric V-Belt (10 X 1120) 9" x4" x0.5" (A-SPZ1120)
- A & I PRODUCTS Cogged Classical V-Belt (5/8" X 60") 25" x4" x0.5" (A-BX57)
- A & I PRODUCTS Belt, Fan 10" x9" x3" (A-532746R2)
- BRIGGS & STRATTON Nut, Hex Flange - 3/8-16 (703158)
- A & I Products Riding Lawn Mower & Small Tractor Parts