Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Micro-Rib V-Belt (47.0") 22" x1" x1"
Mfr # A-470J6
Zoro # G301278198
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type J Micro Rib
- Thickness 0.16"
- Length 47"
- Width 6 Rib
- Color Black
Product Information
- Brand A & I Products
- MFR # A-470J6
- Zoro # G301278198
- UPC # 67195856163
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Length | 47" |
Width | 6 Rib |
Pitch Length | 47.0" |
Details
Belt Type | J Micro Rib |
Thickness | 0.16" |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Number Of Ribs | 6 |
Description
Micro-Rib V-Belt (47.0"), Color: Black, Length: 47", Material: Polyester Cord, Maximum Ribs: 220, Metric Code: 6PJ1194, Notes: 6 Rib x 47" J Micro Rib Polyester Cord, Number Of Ribs: 6, Pitch Length: 47.0", Thickness: 0.16", Type: J Micro Rib, Width: 6 Rib
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Element-Fuel Fltr, Gf157 (GF157)
- OREGON 16 Repl Cutting Chain (R56)
- DEKO LIVING 52 Gas Outdoor Firepit Table - Wicker (COB10002)
- THRIFCO PLUMBING Tripod Gear Driven Head (8430326)
- A & I PRODUCTS Filter Element, Air Cleaner 14" x6" x6" (A-59700-26112)
- A & I PRODUCTS Cogged Wedge Banded V-Belt ( 5/8" X 73") 0" x0" x0" (A-5VX730/02)
- A & I PRODUCTS Hair Pin Clip (10 pk) 6" x4" x1" (A-HPC12)
- A & I PRODUCTS Lift Rod Assembly, LH 23" x3" x3" (A-3C001-91452)
- A & I PRODUCTS Magnetic Koozie (2pk) 0" x0" x0" (A-B1PIMGKOOZIE)
- A & I PRODUCTS Micro-Rib V-Belt (23.0") 10" x4" x1" (A-230J10)
- AFTERMARKET Front Spindle Lock Nut Fits Allis Chalmers Fits Ford Fits Massey Ferguson Hollan (LN-10-2)
- A & I Products Lawn Mowers & Accessories