Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Micro-Rib V-Belt (40.0") 17" x1" x4"
Mfr # A-400J10
Zoro # G201278434
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type J Micro Rib
- Thickness 0.16"
- Color Black
- Length 40"
- Width 10 Rib
Product Information
- Brand A & I Products
- MFR # A-400J10
- Zoro # G201278434
- UPC # 67195855066
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Length | 40" |
Width | 10 Rib |
Pitch Length | 40.0" |
Details
Belt Type | J Micro Rib |
Thickness | 0.16" |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Number Of Ribs | 10 |
Description
Micro-Rib V-Belt (40.0"), Color: Black, Length: 40", Material: Polyester Cord, Maximum Ribs: 220, Metric Code: 10PJ1016, Notes: 10 Rib x 40" J Micro Rib Polyester Cord, Number Of Ribs: 10, Pitch Length: 40.0", Thickness: 0.16", Type: J Micro Rib, Width: 10 Rib
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO 45 gal. Utility Vehicle Sprayer, 25 ft. Hose Length (UTV-45-7)
- LOGO BRANDS Dallas Cowboys Checkerboard Canopy (609-42C)
- MTD Universal Snow Cov (490-290-0010)
- SILKY SAWS Silky GOMTARO Fine Tooth 300mm (104-30)
- A & I PRODUCTS Cogged Wedge V-Belt (5/8" X 115") 17" x1.7" x1.7" (A-5VX1150)
- A & I PRODUCTS SPINDLE ASSY, JOHN DEERE TCA24881 8.6" x8.6" x7.6" (A-B1JD48)
- A & I PRODUCTS Cogged Classical V-Belt (5/8" X 55") 12" x3.5" x1" (A-BX52)
- A & I PRODUCTS Mounting Bolt, Spindle 2.35" x3.75" x1.2" (A-B1RS4)
- A & I PRODUCTS Radiator Hose, Lower 14" x7" x8" (A-D6NN8286C)
- A & I PRODUCTS Radiator Hose, Lower 10" x2" x13.5" (A-401426R1)
- AFTERMARKET Connecting Rod 390401 Fits Briggs and Stratton 1100 Series 8 Hp Horizontal Engin (ENL80-0505)
- A & I Products Riding Lawn Mower & Small Tractor Parts