Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Micro-Rib V-Belt (39.0") 17" x3.5" x0.5"
Mfr # A-390J6
Zoro # G801279053
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type J Micro Rib
- Thickness 0.16"
- Pulley Material - Belt Tensioners and Tension Pulleys Polyester Cord
- Length 39"
- Width 6 Rib
Product Information
- Brand A & I Products
- MFR # A-390J6
- Zoro # G801279053
- UPC # 67195855682
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Length | 39" |
Width | 6 Rib |
Pitch Length | 39.0" |
Details
Belt Type | J Micro Rib |
Thickness | 0.16" |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Color | Black |
Number Of Ribs | 6 |
Description
Micro-Rib V-Belt (39.0"), Color: Black, Length: 39", Material: Polyester Cord, Maximum Ribs: 220, Metric Code: 6PJ991, Notes: 6 Rib X 39" J Micro Rib Polyester Cord, Number Of Ribs: 6, Pitch Length: 39.0", Thickness: 0.16", Type: J Micro Rib, Width: 6 Rib
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Oil Filter, Kawasaki (83-282)
- GARDEN BLOOM Dragon Instabrace, 4PK (11023BL)
- FISKARS 28 Bypass Lopper (391461-1006)
- MILWAUKEE TOOL Cordless Blower Kit, 450 cfm, 120 mph, 18V, 4.9 lb (2724-21HD, 48-11-1880)
- A & I PRODUCTS Jack, Weld On Sidewind (7000 Lb.) 25" x8" x6" (A-VLA2070)
- A & I PRODUCTS Micro-Rib V-Belt (58") 13" x4" x1" (A-580K4)
- A & I PRODUCTS Hook, Slip, Shackle Type 4" x2" x0.5" (A-7B905)
- A & I PRODUCTS Micro-Rib V-Belt (40.0") 17" x1" x4" (A-400J10)
- A & I PRODUCTS Metric V-Belt (17 X 2950) 12" x12" x1.5" (A-SPB2950)
- A & I PRODUCTS Metric V-Belt (10 X 925) 16" x3.5" x0.5" (A-SPZ925)
- AFTERMARKET One 1 Toothed Blade Fits John Deere with 54 Decks Scotts (LAB50-0023)
- A & I Products Riding Lawn Mower & Small Tractor Parts