Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Micro-Rib V-Belt (32") 14" x3.5" x0.5"
Mfr # A-320K4
Zoro # G301278235
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type K Micro Rib
- Outside Length 32.63"
- Thickness 0.18"
- Pulley Material - Belt Tensioners and Tension Pulleys Polyester Cord
- Length 32"
Product Information
- Brand A & I Products
- MFR # A-320K4
- Zoro # G301278235
- UPC # 67195856489
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Outside Length | 32.63" |
Length | 32" |
Width | 4 Rib |
Pitch Length | 32" |
Details
Belt Type | K Micro Rib |
Thickness | 0.18" |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Color | Black |
Number Of Ribs | 4 |
Description
Micro-Rib V-Belt (32"), Color: Black, Length: 32", Material: Polyester Cord, Metric Code: 4PK0813, Notes: 4 Rib X 32" K Micro Rib Polyester Cord, Number Of Ribs: 4, Outside Length: 32.63", Pitch Length: 32", Thickness: 0.18", Type: K Micro Rib, Width: 4 Rib
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Parker Wheel Motor Turf Tracer Hp Hydro Viking Exmark 1-603718 (025-515)
- CAMELBAK Reservoir, 50 oz./1.5L, 1-1/16" D (2053001015)
- LOGO BRANDS NY Yankees Crosshatch 16 Can Cooler Tote (520-83-CR1)
- AMERICAN HUNTER Heavy Duty Spin Fm-K6/12 Digital Feeder (20558)
- A & I PRODUCTS Clevis, 8 Hole Pin Universal (5 pk) 6" x4" x1" (A-UCP02)
- A & I PRODUCTS Classical V-Belt (1/2" X 79") 10.5" x1.2" x4" (A-A77)
- A & I PRODUCTS Classical V-Belt (7/8" X 182") 13" x13" x1.5" (A-C178)
- A & I PRODUCTS Double V-Belt (5/8" X 73") 11.5" x5" x2" (A-BB70)
- A & I PRODUCTS Cogged Wedge Banded V-Belt ( 5/8" X 100") 36" x36" x3.25" (A-5VX1000/05)
- A & I PRODUCTS Micro-Rib V-Belt (30.0") 12.7" x5" x1.2" (A-300J10)
- AFTERMARKET Weld-on Square Trailer Jack (12,000 lbs) (TLU30-0027)
- A & I Products Lawn Mowers & Accessories