Shop All Tractor Hitches & Drawbars
A & I Products
Male Tip 2" x3" x2"
Mfr # A-6610-12-12
Zoro # G901707838
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1 1/16-12 ORB
Product Information
- Brand A & I Products
- MFR # A-6610-12-12
- Zoro # G901707838
- Country of Origin United States
- Category Tractor Hitches & Drawbars
Dimensions
Thread Size | 1 1/16-12 ORB |
Description
Male Tip, Body Size: 3/4", Notes: 6600 series couplings are interchangeable with Aeroquip FD56, 5600, Series. Body cases are case, Notes: hardened. 1/4" body is rated @ 5000 PSI, other sized @ 4000 PSI., Style: ball, Thread Size: 1 1/16-12 ORB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS FORDSON DIESELS/PERKINS ENGS10 MICRON (33194)
- MILES LUBRICANTS 5 gal Gear Oil Pail 680 ISO Viscosity, 140W SAE, Amber (MSF1425003)
- MILTON Replacement Dual Head Air Chuck, PK10 (690)
- CAMCO 1/2IN BACK-FLOW PREVENTER SKINPACK, LLC (23303)
- A & I PRODUCTS Coil, Solenoid Valve Coil 4" x3" x3" (A-AT333807)
- A & I PRODUCTS Straight Solid Male JIC X Female NPT Adapter 3.75" x4" x2" (A-43A23)
- A & I PRODUCTS Cable; Push/Pull, Selective Control Valve 15" x12" x1" (A-RE179150)
- A & I PRODUCTS Female Coupler Body 4" x5" x2" (A-4150-5)
- A & I PRODUCTS (HC-FFX) Female Seal Lok - Swivel - Straight - Short 3" x5" x2" (A-FFX-16-20)
- A & I PRODUCTS Plug, Hydraulic Oil Filler 4" x1" x6" (A-A180978)
- A & I PRODUCTS SAE 100 R4 Suction Hose; 3/4" ID, (100 Ft.) 30" x30" x10" (A-R4-12)
- A & I Products Tractor Hitches & Drawbars