Shop All Tractor Implements & Parts
A & I Products
Link, Side, Adjustable w/ Pin, Cat I 18" x4" x1"
Mfr # A-159750
Zoro # G402458390
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.500" min / 12.500" max
- For Use With Yanmar
Product Information
- Brand A & I Products
- MFR # A-159750
- Zoro # G402458390
- Country of Origin India
- Category Tractor Implements & Parts
Dimensions
Length | 7.500" min / 12.500" max |
Details
For Use With | Yanmar |
Description
Link, Side, Adjustable w/ Pin, Cat I, Body Length: 7.500", Holes: (3) .570", Length: 7.500" min / 12.500" max, Notes: Fits most compact tractors 15 HP to 40 HP. Use w/ A-159975 non-adjustable side link.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Serpentine Belt, 8Pk1450 (8PK1450)
- NMC Yellow Reflective Tape 1x50 Yds (RPS5Y)
- KEEPER Cargo Strap 10Ft Gray (45201)
- STAR BRITE Epoxy Alum.Putty Stk, #87004 (87004)
- A & I PRODUCTS High Back Dishpan, BLK 17" x20" x15" (A-CS128-1V)
- A & I PRODUCTS Ball, Replacement, Cat III 8" x6" x3" (A-RB003)
- A & I PRODUCTS Top Link Assembly; Cat. III 30" x4" x5" (A-AL176465)
- A & I PRODUCTS Idler, Feed Accelerator & Secondary Jackshaft 10" x10.25" x6.75" (A-AH204389)
- A & I PRODUCTS Gauge; Fuel 3" x2.5" x2.5" (A-1074336M91)
- A & I PRODUCTS Cross & Bearing Kit 3" x3" x1" (A-W121143)
- A & I PRODUCTS Bushing, Cat I & II (2 pk) 7" x4" x2" (A-BUSH104)
- A & I Products Tractor Implements & Parts