Shop All Tractor PTO & Driveline Components
A & I Products
Friction Disc/Clutch Lining, 6.28" OD, 4" ID 6" x6" x1"
Mfr # A-36F45
Zoro # G701702262
$8.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Diameter 4.00" (101.6mm)
- Outside Diameter 6.290" (159.77mm)
- Thickness .127" (3.23mm)
Product Information
- Brand A & I Products
- MFR # A-36F45
- Zoro # G701702262
- Country of Origin China
- Category Tractor PTO & Driveline Components
Dimensions
Inside Diameter | 4.00" (101.6mm) |
Outside Diameter | 6.290" (159.77mm) |
Details
Thickness | .127" (3.23mm) |
Description
Friction Disc/Clutch Lining, 6.28" OD, 4" ID, Inside Diameter: 4.00" (101.6mm), Outside Diameter: 6.290" (159.77mm), Thickness: .127" (3.23mm), Web Notes: Clutch Friction Disc Lining has a 6.290Þ (159.77 mm) O.D. with a 4.00Þ (101.6 mm) I.D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTWASHER Signature Parts Washer Kit, 25 gal. (14753)
- THEXTON Bleeder Kit Universal Master Cylinder (803X)
- CURT Multi-Ball Mount, 2" Hollow Shank, 45002 (45002)
- OTC Steering Wheel Puller Set (7927A)
- A & I PRODUCTS Implement Yoke, 1 3/8" Round Bore, 5/16" Keyway, W/ Set Screw 3" x3" x4" (A-10001-1060)
- A & I PRODUCTS Tractor Yoke, Splined 1 3/4" - 20 Spline w/ QDP 5" x4" x3" (A-W320671)
- A & I PRODUCTS Driveline, Complete With 1-3/8" 21 Spline End Yokes 58" x6" x6" (A-W240012100202)
- A & I PRODUCTS Quick Disconnect Tractor Yoke 3" x4" x5" (A-102-0606)
- A & I PRODUCTS Round Bore Implement Yoke (w/ Keyway & Set Screw) 3" x2" x4" (A-800-0612)
- A & I PRODUCTS Tube Weld Yoke (w/ Bearing Groove) 3" x2" x4" (A-700-1200)
- AFTERMARKET PTO Slip Clutch Torque Limiter 1375 in x 6 Spline Male and Female (ECC0020)
- A & I Products Tractor PTO & Driveline Components