Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Fractional V-Belt (3/8" X 58") 8" x4" x0.5"
Mfr # A-3L580
Zoro # G901277461
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type 3L-SECTION WRAPPED BELT
- Thickness .22"
- Color Black
- Length 58"
- Width 3/8"
Product Information
- Brand A & I Products
- MFR # A-3L580
- Zoro # G901277461
- UPC # 67195852719
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Length | 58" |
Width | 3/8" |
Depth | 7/32" |
Details
Belt Type | 3L-SECTION WRAPPED BELT |
Thickness | .22" |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Description
Fractional V-Belt (3/8" X 58"), Color: Black, Depth: 7/32", Length: 58", Material: Polyester Cord, Notes: 3/8" x 58" 3L-SECTION WRAPPED BELT Polyester Cord, OC Length: 3/8" X 58", Thickness: .22", Top Width: 3/8", Type: 3L-SECTION WRAPPED BELT, Width: 3/8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGO Slug&Snail Killer 2.5Lb (LG 6500)
- MILWAUKEE TOOL M18 Compact Handheld Blower Bare Tool, 18V, 100 cfm Max. Air Flow, 160 mph Max. Air Speed (0884-20)
- SUPERTHRIVE Plant Nutrients 4 oz (ST4-12)
- BRIGGS & STRATTON GASKET-WATER PUMP (820100)
- A & I PRODUCTS Metric V-Belt (10 X 1612) 8.5" x5" x1" (A-SPZ1612)
- A & I PRODUCTS Fractional V-Belt (3/8" X 77") 10" x5" x0.7" (A-3L770)
- A & I PRODUCTS Flat Idlers w/ Flanges 2.75" x2.75" x1.28" (A-B1CO47)
- A & I PRODUCTS Jam Nut; 1 1/4"-12 4" x4.5" x1" (A-425-1520)
- A & I PRODUCTS Hair Pin Clip (10 pk) 6" x4" x1" (A-HPC10)
- A & I PRODUCTS Belt Cutter 25" x9" x10" (A-1701195)
- AFTERMARKET RE60489 Water Pump w Hub no Pulley Fits John Deere 940 1040 1640 1840 2140 (CSU80-0020)
- A & I Products Lawn Mowers & Accessories