Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Fractional V-Belt (3/8" X 26") 11" x3.5" x0.3"
Mfr # A-3L260
Zoro # G501277823
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Thickness .22"
- Width 3/8"
- Length 26"
- Belt Type 3L-SECTION WRAPPED BELT
Product Information
- Brand A & I Products
- MFR # A-3L260
- Zoro # G501277823
- UPC # 67195852660
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Width | 3/8" |
Length | 26" |
Depth | 7/32" |
Details
Color | Black |
Thickness | .22" |
Belt Type | 3L-SECTION WRAPPED BELT |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Description
Fractional V-Belt (3/8" X 26"), Color: Black, Depth: 7/32", Length: 26", Material: Polyester Cord, Notes: 3/8" x 26" 3L-SECTION WRAPPED BELT Polyester Cord, OC Length: 3/8" X 26", Thickness: .22", Top Width: 3/8", Type: 3L-SECTION WRAPPED BELT, Width: 3/8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRCHWOOD CASEY Dirty Bird Multi-Color Bulls-Eye, 8 (BC-35820)
- VALLEY INDUSTRIES Spray Gun, Aluminum/Plastic, Size 50" (SG-500T-CB)
- BONIDE PRODUCTS Stump Out 1 Lb. Granular Stump Remover (2726)
- BLOEM Watering Can Ylw 56Oz (AW21-23)
- A & I PRODUCTS Pump, Water w/ Gasket 8" x6" x5" (A-RE545573)
- A & I PRODUCTS Radiator 33" x22.7" x10.2" (A-RE70236)
- A & I PRODUCTS Hitch Pin 7/8" X 6-1/2 10" x4" x2" (A-GHP05)
- A & I PRODUCTS Automotive Wedge (17/32" X 37.27") 16" x4" x0.5" (A-17370)
- A & I PRODUCTS Stabilizer Arm, Adjustable, Cat l 29" x2" x2" (A-SA004)
- A & I PRODUCTS Cogged Classical V-Belt (5/8" X 81") 12" x5" x1.7" (A-BX78)
- DB ELECTRICAL New Offset Link for 100-1 chain for Universal Products (3016-100OL)
- A & I Products Riding Lawn Mower & Small Tractor Parts