Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Fractional V-Belt (3/8" X 22.5") 9" x4" x0.5"
Mfr # A-3L225
Zoro # G201277116
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type 3L-SECTION WRAPPED BELT
- Thickness .22"
- Length 22.5"
- Color Black
- Width 3/8"
Product Information
- Brand A & I Products
- MFR # A-3L225
- Zoro # G201277116
- UPC # 67195852649
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Length | 22.5" |
Width | 3/8" |
Depth | 7/32" |
Details
Belt Type | 3L-SECTION WRAPPED BELT |
Thickness | .22" |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Description
Fractional V-Belt (3/8" X 22.5"), Color: Black, Depth: 7/32", Length: 22.5", Material: Polyester Cord, Notes: 3/8" x 22.5" 3L-SECTION WRAPPED BELT Polyester Cord, OC Length: 3/8" X 22.5", Thickness: .22", Top Width: 3/8", Type: 3L-SECTION WRAPPED BELT, Width: 3/8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ST.PIERRE SPORTS St Pierre Sports RS36 Tournament Regulation Stakes - 1 x 36 in. (RS36)
- WESTWARD 1 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 34" Hose Length, 45 psi Max Pressure (12U469)
- SAFEGUARD PRODUCTS Universal Live Trap with Bottom Opening (53000)
- CALICO BRANDS Trans Disp Lighter Dsp (DT6-50/1000)
- A & I PRODUCTS Micro-Rib V-Belt (44.0") 9" x1" x4" (A-440J8)
- A & I PRODUCTS 3 Point Hitch Kit, (Cat II) 4" x20" x2" (A-223319)
- A & I PRODUCTS Stabilizer Arm, Cat II & III (RH) 35" x5" x1" (A-C5NN454B)
- A & I PRODUCTS Belt, Drive 13" x5" x1.2" (A-1703836)
- A & I PRODUCTS Hitch Pin, Red Handled 1" x 7 1/2 10" x5" x2" (A-HP107)
- A & I PRODUCTS Pin, Lift Arm, Forged, Cat II 8" x6" x2" (A-LP007)
- DB ELECTRICAL Manifold for Massey Ferguson Tractor 175 Others - 733206M1 (1209-1800)
- A & I Products Riding Lawn Mower & Small Tractor Parts