Shop All Hydraulic Filters
A & I Products
Filter, Hydraulic 5" x2.2" x2.2"
Mfr # A-3800305M91
Zoro # G001702184
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 120 mm
- Outside Dia. 55mm
- Inside Diameter 33 mm
Product Information
- Brand A & I Products
- MFR # A-3800305M91
- Zoro # G001702184
- Country of Origin United Kingdom
- Category Hydraulic Filters
Dimensions
Length | 120 mm |
Outside Dia. | 55mm |
Inside Diameter | 33 mm |
Description
Filter, Hydraulic, Inside Diameter: 33 mm, Length: 120 mm, Outside Diameter: 55mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Air Knife Kit, 1/4 In NPT, 36 In L, Al (110236)
- DAYTON Fan Motor, Split-Ph, 1/3 HP, 1725,115v.48YZ (4UX68)
- BSC PREFERRED Belt, XPA Cogged, 13 x 932mm LP (XPA932)
- KIMBALL MIDWEST Regulator Valve (STC87982A-18)
- A & I PRODUCTS Filter, Hydraulic 8.5" x4.2" x4.2" (A-1909106)
- A & I PRODUCTS Filter, Hydraulic 6" x3" x3" (A-20639600)
- A & I PRODUCTS Filter, Hydraulic 10" x4" x4" (A-244192800)
- PALL PALL HC9020FCS4Z Replacement/Interchange Hydraulic Filter (MF0058396)
- MAIN FILTER Hydraulic Filter, replaces WIX R60F03G, 3 micron, Outside-In, Glass (MF0592800)
- LENZ Filter Assembly Spin-On, 10 Micron, 20 Gpm, 100 PSI, 3/4 NPTf Port (221005)
- MAIN FILTER Hydraulic Filter, replaces GALBREATH A4968, 3 micron, Outside-In, Glass (MF0066085)
- A & I Products Hydraulic Filters