Shop All Tractor Hitches & Drawbars
A & I Products
Female Coupler Body 4" x5" x2"
Mfr # A-6608-12-12
Zoro # G101702275
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 1 1/16-12 ORB
Product Information
- Brand A & I Products
- MFR # A-6608-12-12
- Zoro # G101702275
- Country of Origin United States
- Category Tractor Hitches & Drawbars
Dimensions
Thread Size | 1 1/16-12 ORB |
Description
Female Coupler Body, Body Size: 3/4", Notes: 6600 series couplings are interchangeable with Aeroquip FD56, 5600, Series. Body cases are case, Notes: hardened. 1/4" body is rated @ 5000 PSI, other sized @ 4000 PSI., Style: ball, Thread Size: 1 1/16-12 ORB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMAX TRIMAX TRIMAFLEX DUAL LOOP MULTI-USE CABLE 12 (TDL1212)
- AQUALUMA 12 Series Upgrade Underwater Light, White (AQL12WG4-UG)
- PHOENIX Hub Cover, Front Hub Cover, 19.5 In (Q820F)
- K-TOOL INTERNATIONAL Stud Remover 5/16", 1/2" Drive (KTI23810)
- A & I PRODUCTS Drawbar w/ 1.870" Offset 45" x2.25" x2" (A-R27692)
- A & I PRODUCTS O-Ring Kit, Metric 11" x8" x2" (A-VFE3905)
- A & I PRODUCTS Complete Quick Coupler 6" x4" x2" (A-4000-3P-P)
- A & I PRODUCTS Clamp, Single Breakaway 6" x4" x1" (A-5001-4-P)
- A & I PRODUCTS (HC-FJX90L) Female JIC 37� - Swivel - 90� Elbow Long 5" x8" x3" (A-FJX90L-12-12)
- A & I PRODUCTS Cross Handle Pin Kit 3" x5" x1" (A-1V1702)
- AFTERMARKET Drawbar Support Plate (400714R1)
- A & I Products Tractor Hitches & Drawbars