Shop All Tractor Hitches & Drawbars
A & I Products
Female Coupler Body 4" x5" x2"
Mfr # A-4150-5
Zoro # G801702278
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 3/4-14 NPTF
Product Information
- Brand A & I Products
- MFR # A-4150-5
- Zoro # G801702278
- Country of Origin United States
- Category Tractor Hitches & Drawbars
Dimensions
Thread Size | 3/4-14 NPTF |
Description
Female Coupler Body, Body Size: 3/4", Style: ball, Thread Size: 3/4-14 NPTF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Radiator Coolant Hose 2013 BMW X5 3.0L, 24734 (24734)
- GROTE Hot Melt Shrink Tube, 1/16"-3/16"X48", PK6 (84-5006-48)
- AAON SENSOR TEMP DUCT LYNX (R38180)
- J.W. SPEAKER Navigation Light Stern, White, 12/24V (0230701)
- A & I PRODUCTS 90� Female NPT Swivel X Male NPT Adapter 3.75" x4" x2" (A-43B21)
- A & I PRODUCTS Hammerstrap, Drawbar 10" x3" x4" (A-R88665)
- A & I PRODUCTS Single Spool Convertible Valve (double or single acting) 10" x5.6" x3.5" (A-SCV1)
- A & I PRODUCTS Drawbar, Cat I 24.5" x2.5" x1" (A-DB101)
- A & I PRODUCTS Drawbar, Straight 32.75" x2" x1.25" (A-86520237)
- A & I PRODUCTS 1/2" Hydraulic Hose Assembly, Rigid x Swivel Male NPT, 12 12" x1" x1" (A-PHA2W1212S)
- A & I PRODUCTS Relief Valve, Control Valve 3" x1" x1" (A-86529091)
- A & I Products Tractor Hitches & Drawbars