Shop All Tractor PTO & Driveline Components
A & I Products
Driveline; W/ 1 3/8" 6 Spline QD Yokes 34" x7.5" x7.5"
Mfr # A-CS52511
Zoro # G402464346
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand A & I Products
- MFR # A-CS52511
- Zoro # G402464346
- Country of Origin China
- Category Tractor PTO & Driveline Components
Description
Driveline; W/ 1 3/8" 6 Spline QD Yokes, : Agriquip, Bush Hog, Claas, Fahr, Fella, Fort, and John Deere Disc Mowers., C to C Max: 900 mm/ 35", C to C Min: 635 mm/ 25", Category: 4 (47HP), Implement: 1 3/8" -6, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Series: 100, Size: 5, Total Collapsed Length: 850 mm/ 33", Tractor: 1 3/8" -6, Web Notes: 540 rpm), 100 series. Driveline C-to-C length: 25" (635 mm), Max C-to-C length: 35" (900 mm), Total, Web Notes: collapsed length: 33" (850 mm). Tractor end: 1-3/8" 6 spline, Implement end: 1-3/8" 6 spline. Fits, Web Notes: Disc Mower Driveline with quick disconnect yokes, size 5. Driveline rated as a category 4 (47 hp @
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Run Tee, 1/2 in. Tube Sz, 2.74 in. L (371PTC-8-8)
- BRIGHTON-BEST Tee Nut - 1/4-20 x 7/16" L - 4 Prong - Steel - Zinc CR+3 - Pkg of 250 - Brighton-Best 302520 (302520)
- SNOWEX Pivot Mount for Tailgate Spreader (PMT-175-1)
- VOLKSWAGEN Rear Axle Nut, 111-501-221 (111-501-221)
- A & I PRODUCTS QD Collar, Right Turn, (Old Style) 5.5" x5" x1" (A-BP240080061)
- A & I PRODUCTS Quick Disconnect Tractor Yoke 6.5" x4" x3" (A-102-2606)
- A & I PRODUCTS Kit, Dual PTO Shaft 12" x6" x4" (A-380774A1)
- A & I PRODUCTS Tube Weld Yoke (w/ Bearing Groove) 4" x4" x5" (A-704-3500)
- A & I PRODUCTS Implement Yoke, Round Bore 1 1/4" w/ 3/8" Pin Hole 4" x3" x2.5" (A-BP211029151-A)
- A & I PRODUCTS Plate, PTO Clutch 6.5" x6.5" x0.2" (A-10P1459)
- A & I PRODUCTS Quick Disconnect Tractor Yoke 4" x4" x6" (A-102-3506)
- A & I Products Tractor PTO & Driveline Components