Shop All Tractor PTO & Driveline Components
A & I Products
Driveline; W/ 1 3/8" 6 Spline QD Yokes 29" x5.5" x5.5"
Mfr # A-CS12111
Zoro # G002464036
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand A & I Products
- MFR # A-CS12111
- Zoro # G002464036
- UPC # 67195862812
- Country of Origin China
- Category Tractor PTO & Driveline Components
Description
Driveline; W/ 1 3/8" 6 Spline QD Yokes, : and Sitrex Fertilizer Spreaders. , C to C Max: 750 mm/ 29", C to C Min: 514 mm/ 21", Category: 1 (16 HP), Implement: 1 3/8" -6, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Series: 100, Size: 1, Total Collapsed Length: 700 mm/ 27", Tractor: 1 3/8" -6, Web Notes: (514 mm), maximum C-to-C length is 29" (750mm), total collapsed length is 27" (700 mm). Tractor and, Web Notes: 100 Series Driveline with Quick Disconnect Yokes (1-3/8" 6 Spline). Driveline minimum C-to-C is 21", Web Notes: implement ends are 1-3/8" 6 splines. Driveline rated as category 1 (16 hp). Fits Land Pride, Lely,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Voltage Regulators, D100 (D100)
- MOTOR MEDIC Starting Fluid, 7.5 oz., Can, Red (M3911)
- VELVAC Toggle Safety Cover (090212)
- LUMAPRO Miniature Lamp, 13W, S8, 6.7V, PK10 (1619-10PK)
- A & I PRODUCTS Shaft Weld Yoke (w/ Bearing Groove) 0" x0" x0" (A-300-3500)
- A & I PRODUCTS Inboard Yoke, used w/ 1b, 1bGA & 1bGEH Profile Tubing 6" x4" x4" (A-W019518-A)
- A & I PRODUCTS 1-1/4 Square Tube 0" x0" x0" (A-600-0016)
- A & I PRODUCTS Yoke & Shaft Assembly 1 3/16" Square Shaft 19" x3" x4" (A-10003531)
- A & I PRODUCTS Inner Profile Tube, w/o Drill Hole, Ov 59" x1.75" x1.25" (A-W022514)
- A & I PRODUCTS Kit, Shaft, PTO (Conversion from 1 1/8" to 1 3/8" 6 Spline) 34" x4.5" x4.5" (A-NAA70038)
- A & I PRODUCTS Spring-Lok Tractor Yoke 6" x4" x3" (A-100-1421)
- A & I Products Tractor PTO & Driveline Components