Shop All Tractor PTO & Driveline Components
A & I Products
Driveline, Posthole Digger 48" x6" x6"
Mfr # A-CS44514
Zoro # G101714339
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand A & I Products
- MFR # A-CS44514
- Zoro # G101714339
- UPC # 67195867743
- Country of Origin China
- Category Tractor PTO & Driveline Components
Description
Driveline, Posthole Digger, : (35 hp). Fits Bush Hog, Land Pride, and Rhino applications., C to C Max: 1800 mm/ 71", C to C Min: 1145 mm/ 45", Category: 3 (35HP), Implement: 1 1/4" RB WITH 3/8" PH, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Size: 4, Total Collapsed Length: 1345 mm/ 53", Tractor: 1 3/8" -6, Web Notes: C-to-C length is 71" (1800 mm), total collapsed length is 53" (1345 mm). Tractor ends: 1-3/8" 6, Web Notes: Posthole Digger Driveline Assembly, size 4. Driveline minimum C-to-C is 45" (1145 mm), maximum, Web Notes: Spline and implement ends are 1-1/4" round bore with 3/8" pin hole. Driveline rated as category 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Tires and Wheels, 2,150 lb, ST Trailer (ASR2119)
- MAIN FILTER DONALDSON/FBO/DCI P171613 Replacement/Interchange Spin-On Filter (MF0058032)
- DYNAMIC FRICTION CO Active Performance Pads - Low Metallic, High Friction, High Torque/Aggressive Initial Bite, Front (1115-0609-00)
- FOUR SEASONS FITTING (12702)
- A & I PRODUCTS Double Pivot Yoke, 3 3/8" Center To Center, 37� Static Angle, 35� Operating Angle 4" x4" x6" (A-D129154)
- A & I PRODUCTS Outer Profile Tube, w/o Drill Hole, 1 59" x1.7" x1.7" (A-W087637-A)
- A & I PRODUCTS RA Overrun Clutch 6" x8" x5" (A-BP601106001)
- A & I PRODUCTS Implement Yoke, Round Bore 1 3/8" w/ 1/2" Pin Hole 2" x3" x4" (A-BP211044951-A)
- A & I PRODUCTS Complete Constant Velocity Shafts 61" x10" x10" (A-WC484822A)
- A & I PRODUCTS Gearbox, T-25A 18" x18.5" x11" (A-U926580000)
- A & I PRODUCTS Plate, PTO 6" x6" x1" (A-381489R3)
- A & I Products Tractor PTO & Driveline Components