A & I Products

Driveline, Complete With 1-3/8" 21 Spline End Yokes 58" x6" x6"


product price: $644.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Driveline, Complete With 1-3/8" 21 Spline End Yokes, C to C Max: 1880 MM/ 74", C to C Min: 1210 MM/ 48", Implement: 1 3/8" - 21, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Replaces: Walterscheid Part No: W240012100202, Size: 2400, Total Collapsed Length: 1462 MM/ 58", Tractor: 1 3/8" - 21, Tube Style: A, Web Notes: Complete Driveline with spline end yokes. Minimum C-to C Length: 48" (1210 mm), Maximum C-to-C, Web Notes: Implement end: 1-3/8" 21 Spline. Lemon style tubing, type A. Replaces Walterscheid No., Web Notes: Length: 74" (1880 mm), Total collapsed length: 58" (1462 mm). Tractor end: 1-3/8" 21 Spline,, Web Notes: W240012100202. Fits Walterscheid W Series.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.