A & I Products

Driveline, Complete With 1-3/8" 21 Spline End Yokes 42" x6" x6"


product price: $1,110.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Driveline, Complete With 1-3/8" 21 Spline End Yokes, : Walterscheid W series., C to C Max: 1880 MM/ 74", C to C Min: 1210 MM/ 48", Category: 6 (139HP), Implement: 1 3/8" - 21, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Replaces: Walterscheid Part No: W250012100202, Size: 2500, Total Collapsed Length: 1462 MM/ 58", Tractor: 1 3/8" - 21, Tube Style: B, Web Notes: Rated category 6 (139 hp). For 2500 series. Replaces Walterscheid No. W250012100102. Fits, Web Notes: Complete Driveline with splined end yokes. Minimum C-to-C length: 48" (1210 mm); Maximum C-to-C, Web Notes: length: 74" (1880 mm); Tractor end: 1-3/8" 21 Spline. Implement end: 1-3/8" 21 Spline. Tube style B.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.