Shop All Tractor Hitches & Drawbars
A & I Products
Drawbar 40.5" x5.5" x2.5"
Mfr # A-47445386
Zoro # G902458463
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.50"
- Length 41.50"
- Width 2.50"
Product Information
- Brand A & I Products
- MFR # A-47445386
- Zoro # G902458463
- Country of Origin United States
- Category Tractor Hitches & Drawbars
Dimensions
Length | 41.50" |
Width | 2.50" |
Details
Thickness | 1.50" |
Description
Drawbar, Drop: 4", Length: 41.50", Thickness: 1.50", Width: 2.50"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL START Intelli-Cables Jump Starter Accessory (561)
- WALKER EXHAUST Exhaust Bracket, 36126 (36126)
- JABSCO Twist n' Lock Pump Assembly f/29090 & 29120 Series (29040-3000)
- RAPTOR 07-18 JEEP JK ADJUSTABLE SWAY BAR LINK KIT 0-6 IN. LIFT (170107-420200)
- A & I PRODUCTS Coupler, Hydraulic, Female 5" x2" x2" (A-KV13884)
- A & I PRODUCTS Drawbar 20.5" x2.5" x1.7" (A-35569-89120)
- A & I PRODUCTS Rod Clevis (1-1/16) 3.2" x7.3" x2.9" (A-1D10033)
- A & I PRODUCTS Cross Handle Pin Kit 3" x5" x1" (A-1V1702)
- A & I PRODUCTS Stroke Control Stop Set of 4 6" x2.3" x2.3" (A-DP01)
- A & I PRODUCTS Solenoid, Lockout Kit, Control Valve 3.5" x3.5" x3" (A-KV23082)
- A & I PRODUCTS Straight Female NPT Swivel X Female NPT Adapter 3.75" x4" x2" (A-43D16)
- A & I Products Tractor Hitches & Drawbars