Shop All Tractor PTO & Driveline Components
A & I Products
Disc, Clutch Driven 6" x6" x1"
Mfr # A-3125322R2
Zoro # G801705279
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 4.938"
- Width .086"
- For Use With (Systems) Case-IH - TRACTOR - CX90 ; Case-IH - TRACTOR - CX80 ; Case-IH - TRACTOR - CX100 ; Case-IH - TRACTOR - 995 ; Case-IH - TRACTOR - 885 ; Case-IH - TRACTOR - 884 ; Case-IH - TRACTOR - 795 ; Case-IH - TRACTOR - 785 ; Case-IH - TRACTOR - 784 ; Case-IH - TRACTOR - 695 ; Case-IH - TRACTOR - 685 ; Case-IH - TRACTOR - 684 ; Case-IH - TRACTOR - 595 ; Case-IH - TRACTOR - 585 ; Case-IH - TRACTOR - 584 ; Case-IH - TRACTOR - 495 ; Case-IH - TRACTOR - 485 ; Case-IH - TRACTOR - 484 ; Case-IH - TRACTOR - 4240 ; Case-IH - TRACTOR - 4230 ; Case-IH - TRACTOR - 4220 ; Case-IH - TRACTOR - 4210 ; Case-IH - TRACTOR - 395 ; Case-IH - TRACTOR - 385 ; Case-IH - TRACTOR - 384 ; Case-IH - TRACTOR - 3230 ; Case-IH - TRACTOR - 3220 ; Case-IH - TRACTOR - 3210
Product Information
- Brand A & I Products
- MFR # A-3125322R2
- Zoro # G801705279
- Country of Origin Israel
- Category Tractor PTO & Driveline Components
Dimensions
Outside Diameter | 4.938" |
Width | .086" |
Details
For Use With (Systems) | Case-IH - TRACTOR - CX90 ; Case-IH - TRACTOR - CX80 ; Case-IH - TRACTOR - CX100 ; Case-IH - TRACTOR - 995 ; Case-IH - TRACTOR - 885 ; Case-IH - TRACTOR - 884 ; Case-IH - TRACTOR - 795 ; Case-IH - TRACTOR - 785 ; Case-IH - TRACTOR - 784 ; Case-IH - TRACTOR - 695 ; Case-IH - TRACTOR - 685 ; Case-IH - TRACTOR - 684 ; Case-IH - TRACTOR - 595 ; Case-IH - TRACTOR - 585 ; Case-IH - TRACTOR - 584 ; Case-IH - TRACTOR - 495 ; Case-IH - TRACTOR - 485 ; Case-IH - TRACTOR - 484 ; Case-IH - TRACTOR - 4240 ; Case-IH - TRACTOR - 4230 ; Case-IH - TRACTOR - 4220 ; Case-IH - TRACTOR - 4210 ; Case-IH - TRACTOR - 395 ; Case-IH - TRACTOR - 385 ; Case-IH - TRACTOR - 384 ; Case-IH - TRACTOR - 3230 ; Case-IH - TRACTOR - 3220 ; Case-IH - TRACTOR - 3210 |
Description
Disc, Clutch Driven, Dim A (1): [Major ID] 3.84", Dim B (2): [Minor ID] 3.676", Outside Diameter: 4.938", Teeth: 45, Width: .086"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Battery Terminal Assrtmnt Adjustable Gray Plstc Tray (8804)
- CTA MANUFACTURING SKT LUG NUT FLIP 18.5MM X 19.5MM (CTA4221)
- CURT Raw Steel Receiver Tubing, 49516 (49516)
- GOLD EAGLE Gold Eagle 22207 STA-BIL Fuel Stabilizer - 16 oz. (22207)
- A & I PRODUCTS Shaft, PTO (540 RPM) 12" x3" x3" (A-E6NNB728AA)
- A & I PRODUCTS Tractor Yoke, Hex Bore 1 1/8", QD 4" x3" x2" (A-BP510027752)
- A & I PRODUCTS Implement Yoke, Splined 1 3/4" - 20 Spline w/ Tapered Pin 5" x4" x3" (A-BP509063854-A)
- A & I PRODUCTS Shear Pin Implement Yoke (w/ Pin Hole) 3" x3" x5" (A-802-1424)
- A & I PRODUCTS Plate, Separator, Transmission 6.5" x6.5" x0.1" (A-A175806)
- A & I PRODUCTS Safety Chain 2" x2" x3" (A-W044321)
- A & I PRODUCTS 1" x 1 1/8" Rectangular Shaft 0" x0" x0" (A-404-1618)
- A & I Products Tractor PTO & Driveline Components