Shop All Tractor Parts
A & I Products
Cup, Tapered Bearing 4" x4" x0.5"
Mfr # A-18720-I
Zoro # G001284710
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 3.346"
- Width .531"
- For Use With (Systems) Tapered Roller Bearing - Tapered Cup
Product Information
- Brand A & I Products
- MFR # A-18720-I
- Zoro # G001284710
- Country of Origin China
- Category Tractor Parts
Dimensions
Outside Diameter | 3.346" |
Width | .531" |
Details
For Use With (Systems) | Tapered Roller Bearing - Tapered Cup |
Description
Cup, Tapered Bearing, Outside Diameter: 3.346", Radius: .06", Width: .531"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Serpentine Belt, 8Pk2000 (8PK2000)
- SEA-DOG Sea-Dog 221831-1 Surface Mount Locking Lift Ring - Stainless Steel (221831-1)
- STECK MANUFACTURING E-Z STRIP II Molding Tool Kit (SS21542)
- SPECTRONICS/TRACER 0.03 Oz Tracer-Stick Hybrid A/C Dye 3 Pack (TP3811-P3)
- A & I PRODUCTS Bearing, Ball; 6200 Series, Flat Edge 2" x2" x1" (A-6205-Z-I)
- A & I PRODUCTS Pillow Block Unit W/ Set Screws 4.5" x4.5" x2" (A-SPNR34RS-I)
- A & I PRODUCTS Bearing, Ball; Spherical W/ Collar, Re-Lubricatable 3.5" x3.5" x2" (A-GRA108RRB-P)
- A & I PRODUCTS Bearing, Ball; 6000 Series, Flat Edge 2" x2" x0.5" (A-6004-2RS-I)
- A & I PRODUCTS Cup, Tapered Bearing 4" x4" x1" (A-28920-I)
- A & I PRODUCTS Cone, Tapered Roller Bearing 3.5" x3.5" x1" (A-13685-P)
- AFTERMARKET Disc Bearing Cylindrical, Hex Bore, PreLube (A-W208PP21-P-AI)
- A & I Products Tractor Parts