Shop All Tractor PTO & Driveline Components
A & I Products
Constant Velocity Shaft less Implement Yoke 60" x8.75" x8.75"
Mfr # A-BCL84810
Zoro # G602465815
Free Shipping & Returns
$1,616.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand A & I Products
- MFR # A-BCL84810
- Zoro # G602465815
- Country of Origin Italy
- Category Tractor PTO & Driveline Components
Description
Constant Velocity Shaft less Implement Yoke, C to C Min: 48", Dim A (1): [Series[ 650, Implement: Cross Kit Less Yoke, Notes 2: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes 2: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Notes: Select Implement yoke needed from associated items., Replaces: 76232, 85006, Size: 8, Total Length: N/A, Tractor: 1 3/8" 6 Spline, Web Notes: 6 Spline. Size: 8. Replaces: 76232, 85006. Fits Bondioli & Pavesi 100 Series 80 EL CV: Size 8., Web Notes: Constant Velocity Shaft without implement yoke. C-to-C Length: 48" (1210 mm). Tractor end: 1-3/8" -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOCK EDGE Standard "D" PVC Profile 16ft Roll - White (1190-F)
- ROBINAIR High Side Field Service Coupler, Red (18191A)
- LASALLE BRISTOL LaSalle Bristol 13TLSB25155 Double Sink - 25" X 15" X 5" (13TLSB25155)
- OTC Fuel Line Disconnect (303-625)
- A & I PRODUCTS Quick Disconnect Tractor Yoke 3" x4" x5" (A-102-0606)
- A & I PRODUCTS Tractor yoke, CV, slide collar, 1 3/8" 6 spline 5" x2" x8" (A-141028358)
- A & I PRODUCTS Roll Pin, 10 MM x 60 MM, 2 pack 4" x5" x1" (A-P10X60)
- A & I PRODUCTS Tractor Yoke, Hex Bore 1 1/8", QD 4" x3" x2" (A-BP510027752)
- A & I PRODUCTS Square Bore Implement Yoke (w/ Set Screw) 4" x4" x5" (A-804-3520)
- A & I PRODUCTS Complete Shield W/Brgs 42" x5" x5" (A-BP5F04121FF)
- A & I PRODUCTS Constant Velocity Implement Half Shaft - 1 3/8" 6 spline machine half 41.5" x7.75" x7.75" (A-WM58481A)
- A & I Products Tractor PTO & Driveline Components