Shop All Tractor PTO & Driveline Components
A & I Products
Constant Velocity Implement Half Shaft - 1 3/8" 6 spline machine half 41.5" x7.75" x7.75"
Mfr # A-WM58481A
Zoro # G101714667
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand A & I Products
- MFR # A-WM58481A
- Zoro # G101714667
- Country of Origin United States
- Category Tractor PTO & Driveline Components
Description
Constant Velocity Implement Half Shaft - 1 3/8" 6 spline machine half, : series., C to C Min: 1210 MM/ 48", Implement: 1 3/8" - 6 Clamp, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Replaces: W2580MA121001-A, Size: 2580, Total Length: -, Tractor: -, Tube Style: B, Web Notes: 6 Spline. Star style tubing, type B. For 2580 series. Fits Woods Rotary Cutters; Walterscheid WWE, Web Notes: Constant Velocity Implement Half Shaft. Minimum C-to-C length: 48" (1210) mm. Implement end: 1-3/8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX Lug Nut Cover, 1.75 Tall (190)
- VELVAC Spring T-Bolt Clamp, 3-7/8"-4-3/16" (022585)
- BALDWIN FILTERS Air Filter, 8-5/16 x 15-7/32 in. (RS3511)
- GARMIN Transom Mount Depth/Temp 50/200kHz - 8-Pin (010-10272-10)
- A & I PRODUCTS Shaft Weld Yoke (w/ Bearing Groove) 3" x2" x4" (A-300-1400)
- A & I PRODUCTS Implement Yoke, Splined 1" - 6 Spline 3.5" x2.5" x2.5" (A-D108116)
- A & I PRODUCTS Tube Weld Yoke (w/ Bearing Groove) 5" x3" x2" (A-701-1400)
- A & I PRODUCTS Tractor Half Shield Kit 43.5" x10" x10" (A-DSK535H)
- A & I PRODUCTS Spline Bore Implement Yoke (w/ 21/64" Pin Hole) 3" x3" x5" (A-801-1421)
- A & I PRODUCTS Implement Yoke, Round Bore 1 1/8" Pin Hole 4.5" x2" x3" (A-W320672-A)
- A & I PRODUCTS Tube Weld Yoke (w/ Bearing Groove) 4" x2.5" x5" (A-705-3500)
- A & I Products Tractor PTO & Driveline Components