Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Cogged Classical V-Belt (1/2" X 72") 10" x4.7" x1"
Mfr # A-AX70
Zoro # G701280371
$13.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand A & I Products
- MFR # A-AX70
- Zoro # G701280371
- UPC # 67195850096
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Description
Cogged Classical V-Belt (1/2" X 72"), Color: Black, Depth: 5/16", Length: 72", Material: Polyester Cord, Notes: 1/2" x 72" A Section Cogged Polyester Cord, OC Length: 1/2" X 72", Thickness: 0.3125", Top Width: 1/2", Type: A Section Cogged, Width: 1/2"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 ft 6 in x 7 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (5WTT1)
- STRUCTRON 14 ga Drain Spade Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49736)
- ALLPOINTS Extender, Backsplash 36" Griddle Guard (1331870)
- WATER RIGHT Professional Coil Hose 25 Ft Coil Hose - Olive (PCH-025-MG)
- A & I PRODUCTS Lower Pull Arm Link (RH), Cat II 12" x3" x1" (A-398372R11)
- A & I PRODUCTS Aramid Blue V-Belt (7/8" x 184") 36.75" x4.5" x1" (A-C180K)
- A & I PRODUCTS Belt, Deck 46" RH 12" x5" x1.5" (A-7540349)
- A & I PRODUCTS TA O'RING 6" x6" x1" (A-12250)
- A & I PRODUCTS Pin, 1/4" x 2-1/4", Round Lock (5 pk) 6" x4" x2" (A-SPR101)
- A & I PRODUCTS Micro-Rib V-Belt (24.0") 10.5" x4" x1.5" (A-240J16)
- AFTERMARKET 3" Turbo II Pre-Cleaner 24 (24 TURBO II)
- A & I Products Lawn Mowers & Accessories