Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Cogged Classical V-Belt (1/2" X 40") 18" x4" x1"
Mfr # A-AX38
Zoro # G401280107
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand A & I Products
- MFR # A-AX38
- Zoro # G401280107
- UPC # 67195850064
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Description
Cogged Classical V-Belt (1/2" X 40"), Color: Black, Depth: 5/16", Length: 40", Material: Polyester Cord, Notes: 1/2" x 40" A Section Cogged Polyester Cord, OC Length: 1/2" X 40", Thickness: 0.3125", Top Width: 1/2", Type: A Section Cogged, Width: 1/2"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Beet Hoe, 7"x31/2" Head, 54" Handle (42465)
- MI-T-M Heavy Duty 4000 psi 3.4 gpm Cold Water Gas Pressure Washer (GC-4000-0MMB)
- AFTERMARKET UNIVERSAL ELECTRIC THROTTLE WITH BRACKETS FOR BAndS GAS ENGINES (1410713)
- BLACK FLAG Zapper Mosquito Lure (BZ-OCT1)
- A & I PRODUCTS Cogged Wedge Banded V-Belt ( 5/8" X 112") 36" x36" x1.75" (A-5VX1120/03)
- A & I PRODUCTS Classical V-Belt (5/8" X 71") 14" x1" x4" (A-B68)
- A & I PRODUCTS Bulk Hose, 2 3/8" ID 53" x2.8" x2.8" (A-HS23753)
- A & I PRODUCTS Radiator Core 23" x19" x6" (A-AA2235R)
- A & I PRODUCTS Metric V-Belt (13 X 1682) 13" x5" x1" (A-SPA1682)
- A & I PRODUCTS Pin, Hitch; Cat V 12" x5" x3" (A-RE228327)
- MTD Deck-21 3 In 1 Sp (787-01875C-0638)
- A & I Products Lawn Mowers & Accessories