Shop All V-Belts
A & I Products
Classical V-Belt (1/2" X 40") 17.5" x0.5" x4"
Mfr # A-A38
Zoro # G001279921
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand A & I Products
- MFR # A-A38
- Zoro # G001279921
- UPC # 67195850227
- Country of Origin India
- Category V-Belts
Description
Classical V-Belt (1/2" X 40"), Color: Black, Depth: 5/16", Length: 40", Material: Polyester Cord, Notes: 1/2" x 40" A-Section Polyester Cord, OC Length: 1/2" X 40", Thickness: .315", Top Width: 1/2", Type: A-Section, Width: 1/2"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6014 2RS1/C3, Single Row Ball Bearings (6014 2RS1/C3)
- PARKER Valve, Reduce/Relieve (PRH101S50)
- AEROQUIP Fitting, Metric, Straight, 3/8, M18X1.5 (1A10DL6)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-3/4 In (3-112)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 46" ) 16" x0.6" x4" (A-B43K)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 106" ) 17" x2" x5" (A-B103K)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 39" ) 16" x3" x0.5" (A-A37K)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 37" ) 15" x0.5" x4" (A-A35K)
- A & I PRODUCTS Classical V-Belt (1/2" X 28") 12" x4" x0.5" (A-A26)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 208" ) 32" x1.5" x5" (A-B205K)
- PIX Belt, C, 7/8 x 219 in. OC (C215)
- A & I Products V-Belts