A & I Products

CabCAM Video System, Quad (Includes 7" Digital Touch Screen TFT LCD Monitand 2 Cameras) 12"x6.5"x8"


product price: $808.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

CabCAM Video System, Quad (Includes 7" Digital Touch Screen TFT LCD Monitor and 2 Cameras), Notes 2: Views At One Time. Picture In Picture Capability. Embedded Control Box For Direct Power Input For, Notes 2: 7" Digital Touch Screen TFT LCD Color Quad Monitor: Quad Monitor Is Able To Show 1, 2, 3 Or 4 Camera, Notes 2: Cameras, AV1, AV2, AV3 & AV4 Video Inputs Allow Hook-up To Four Cameras., Notes 3: Button, Volume Buttons, Channel Selection, AV1/AV2/AV3 & AV4 Shift Button, DVD Input, Loudspeaker., Notes 3: Front Of Monitor: Color LCD Screen, Power indicator, Remote Receiving Window, Power Button, Menu, Notes 4: Back Of Monitor: Support Attaching Slot, Power Supply Cord., Notes 5: Plug AV Conversion Cable In The Front To Play A DVD. The Main Harness Has RCA Output Jacks To Hook, Notes 5: To Larger Screen (TV) Or A Recording Device., Notes 6: Accessories: AV Conversion Cable, Ball Swivel Mounting Bracket W/ Mounting Pad, Stationary Mounting, Notes 6: Bracket W/ Thumb Screws, 22 Pin Harness, Full Featured Remote Control, Automotive Power Adapter,, Notes 6: Sunshield, (2) 20' Weatherproof Video Cables, Notes: (2) Waterproof VS1C110 Cameras: Color with Audio, Infrared Illuminators Allow up to 32 feet of, Notes: Visibility in the Dark, Image Mirroring Function, Made to Withstand Off-Road Conditions, Web Notes: color cameras with infrared illuminators providing over 32 feet of night visibility., Web Notes: The 7Þ color quad monitor can view 1 camera separately or view all 4 cameras simultaneously, Web Notes: utilizing picture-in-picture technology. The CC7M2CQR video system also comes with 2 waterproof

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.