Shop All Tractor Cameras & Electronics
A & I Products
CabCAM Video System (Includes 7" Monitor and 1 Camera) 8.5" x6.5" x12"
Mfr # A-CC7M1C
Zoro # G201703479
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand A & I Products
- MFR # A-CC7M1C
- Zoro # G201703479
- UPC # 67195863704
- Country of Origin China
- Category Tractor Cameras & Electronics
Description
CabCAM Video System (Includes 7" Monitor and 1 Camera), Notes 3: Front of Monitor: Digital Color LCD Screen, Power Indicator, Remote Receiving Window, POWER Button,, Notes 3: MENU Button, VOLUME Buttons, Channel Selection, AV1/AV2/AV SHIFT Button, VIDEO / AUDIO Input,, Notes 3: Speaker, Notes 4: Back of Monitor: Support Attaching Slot, Connection Cable, Notes 5: AV Conversion Cable (A), Ball Swivel Mounting bracket with Adjustable Mounting Pad (B), Stationary, Notes 5: Mounting Bracket (C), Power Supply Cable (D), Remote Control (E), Backshield (G), Cigarette-Lighter, Notes 5: Power Adapter (H),, Notes 6: Extension Cable (L), Notes 6: Sunshield (I), AC Power Adapter (J), 65' Weatherproof Extension Cable (K) and 20' Weatherproof, Notes: the Dark, Image Mirroring Function, Made to Withstand Off-Road Conditions, Notes: Waterproof Camera: Color with Audio, Infrared Illuminators Allow up to 32 feet of Visibility in, Web Notes: 32 feet., Web Notes: Observation System can give you the edge. With its three color camera capability, eliminate blind, Web Notes: spots and improve day and night visibility with its infrared illuminators for night visibility up to, Web Notes: When you need extra visibility around the farm or field, the versatile all weather CabCAM Camera
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Bluetooth Marine Amplifier Kit, 2-Ch., PLMRMB2CB (PLMRMB2CB)
- CAL-VAN TOOLS $BOOST MAX (CV560)
- BALDWIN FILTERS Oil Filter, Spin-On, (B1428)
- ORALITE Reflective Tape, Rail Type (18991)
- A & I PRODUCTS CabCAM Cable, GreenStar 3 2630 Display To Wired CabCAM Camera, 10', 3 Port 7" x7" x3" (A-CBL2630)
- A & I PRODUCTS CabCAM Camera, Wireless 110� Channel 2 (2432 MHZ) 5.1" x4.1" x3.6" (A-WCCH2)
- A & I PRODUCTS Video Borescope, 5.5mm Probe Diameter, Wireless 3.5" Color TFT Monitor 17.3" x15.6" x6.8" (A-VBW2455)
- A & I PRODUCTS CabCAM Cap Plug For Power Video Cable, Pair: (1) Male (1) Female 4" x4" x0.5" (A-CAP2)
- A & I PRODUCTS Magnet, CabCAM Camera Mount W/ Hardware 3.5" x3.5" x0.5" (A-MG539)
- A & I PRODUCTS Cable, G4 4640 John Deere Display, 4 Wired Camera Port 7" x7" x3" (A-CBL4640)
- A & I PRODUCTS CabCAM High Definition 24 Pin Power Harness, QUAD Monitors 6.5" x5" x2" (A-HD24PQ)
- A & I Products Tractor Cameras & Electronics