Shop All Tractor Cameras & Electronics
A & I Products
CabCAM Camera, Wi-Fi, High Definition, Rechargeable W/ AC Adapter &USB Cable, Magnetic Base 5"x6"x3"
Mfr # A-WFC697
Zoro # G501703278
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand A & I Products
- MFR # A-WFC697
- Zoro # G501703278
- UPC # 67195875169
- Country of Origin China
- Category Tractor Cameras & Electronics
Description
CabCAM Camera, Wi-Fi, High Definition, Rechargeable W/ AC Adapter & USB Cable, Magnetic Base, Dim A (1): Features:, Dim B (2): Working status indicator, Dim C (3): Battery capacity indicator, Dim D (4): Overcharging protection, Dim E (5): Overdischarging protection, Dim F (6): Short-circuit protection, Dim G (7): Overheat low temperature protection, Dim H (8): Load detection, Dim I (9): Recharge time - USB 5 Volt/8 Hours, AC Adapter 12 Volt/3 Hours, Dim J (10): Discharge rate - 12 hours during daytime, Dim K (11): Actual time may vary, use in darkness will consume charge quicker due to illuminator activation, Dim L (12): Battery Capacity - 3.6V/6700mAh, Dim M (13): charge it again to 75% full within 180 days, Dim M (13): To protect the battery, charge it to 75% full before being stored for a long period of time, and, Notes 2: 110ø of viewing angle infrared illuminators for night vision up to 32', Notes 3: or the Apple App Store use your phone or tablet with CabCAM HD Wi-Fi cameras, Notes 3: This HD Wi-Fi camera is used with Apple Android devices. Download the CabCAM app on Google Play, Notes 4: Depending on conditions / barriers, transmission range is 196' (60M) when connected to 1 device, Notes 5: One transmitter can be connected up to 4 devices at once but transmission range will be greatly, Notes 5: reduced (down To 32' (10M) W/ 4 devices), Notes 6: Default password is 88888888
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER AIR REFINER ARH0475LB05 Replacement/Interchange Spin-On Filter (MF0411119)
- GATES Radiator Cap, 31405 (31405)
- DONALDSON P781098, AIR PRMY RS (P781098)
- AFTERMARKET AH453 24 Volt Motor For Auxiliary Heaters (AH453-NOR)
- A & I PRODUCTS CabCAM Trailer Cable Kit, 7 Pin Coiled, Aluminum Connectors, 2 Camera Capability 12" x11" x2.5" (A-TCK523)
- A & I PRODUCTS CabCAM Power Video Cable, 30' 7" x5" x2" (A-PVC30)
- A & I PRODUCTS CabCAM 9" Quad Monitor 15.5" x9.5" x3.5" (A-QM9146)
- A & I PRODUCTS Camera, Digital Wireless, Use With DWR96 Receiver Only 0" x0" x0" (A-DWC32)
- A & I PRODUCTS CabCAM Harness, Ag Leader Integra / Versa Monitor To Wired Camera 22.5" x6" x5.5" (A-ALHNS)
- A & I PRODUCTS CabCAM High Definition 10" QUAD Video System, Touch Screen, (10" QUAD Monitor/2) 14.5"x10"x4.5" (A-HD10M2CQ)
- A & I PRODUCTS Cable, G4 4640 John Deere Display, 4 Wired Camera Port 7" x7" x3" (A-CBL4640)
- A & I Products Tractor Cameras & Electronics