Shop All Tractor Cameras & Electronics
A & I Products
CabCAM 9" Quad Monitor 15.5" x9.5" x3.5"
Mfr # A-QM9146
Zoro # G801703527
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand A & I Products
- MFR # A-QM9146
- Zoro # G801703527
- UPC # 67195870386
- Country of Origin China
- Category Tractor Cameras & Electronics
Description
CabCAM 9" Quad Monitor, Dim A (1): 9" Digital Color TFT LCD Touch Button Monitor: Embedded Control Box for Direct Power Input for, Dim A (1): Cameras, 4 Camera Capability, Automatic Backlighting For Buttons, 1 Video & 1 Audio Output, Dim B (2): Button, Brightness Buttons, Channel Selection, MENU Button, AV1/AV2/AV3/AV4 Selector Button, Audio, Dim B (2): Front of Monitor: Digital Color TFT LCD Screen, Power Indicator, Remote Receiving Window, POWER, Dim B (2): Speaker, Dim C (3): Back of Monitor: Bracket Attaching Slot, Connection Cable, Dim D (4): Automotive Power Adapter,, Dim D (4): Ball Swivel Mounting Bracket, U-Support Mounting Bracket, Power Supply Cable, Remote Control,, Dim E (5): Sunshield, Web Notes: The 9Þ color quad monitor can view 1 camera separately or view all 4 cameras simultaneously, Web Notes: utilizing picture-in-picture technology.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Shrink Tube, Single Wall, 1/2" X 6", PK6 (84-5021)
- SPEC-D TUNING 92-95 Honda Civic Seat Bracket - Pair (BKT-CV92)
- SURTEK Cv Boot Clamp Pliers (107254)
- STALWART Windshield and Window Cleaner-Washable Microfiber Cloth on Handle - Cars and RVs by Green (80-01162)
- A & I PRODUCTS CabCAM Bracket Kit For 10" High Definition Monitor 13.5" x7.5" x3.5" (A-HD9195BK)
- A & I PRODUCTS CabCAM High Definition 10" QUAD Video System, Touch Screen, (10" QUAD Monitor/2) 14.5"x10"x4.5" (A-HD10M2CQ)
- A & I PRODUCTS Antenna, Patch, 9.75' External Cord, 3dB 6" x2" x2" (A-ANT638)
- A & I PRODUCTS Video Borescope, 5.5mm Probe Diameter, Wireless 3.5" Color TFT Monitor 17.3" x15.6" x6.8" (A-VBW2455)
- A & I PRODUCTS CabCAM Camera, Wireless 110� Channel 4 (2450 MHZ) 5" x4" x4" (A-WCCH4)
- A & I PRODUCTS CabCAM Power Video Cable, 40' 6" x5" x3" (A-PVC40)
- A & I PRODUCTS CabCAM High Definition 10" Video System, Touch Screen, (10" Monitor/1 Camera) 14.5"x10"x4.5" (A-HD10M1C)
- A & I Products Tractor Cameras & Electronics