Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Belt, Deck 42" 44 14" x5" x1.2"
Mfr # A-144959
Zoro # G201290412
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Wrapped
- Color Brown
- Thickness 0.374"
- Length 95.5"
- Width 1/2"
Product Information
- Brand A & I Products
- MFR # A-144959
- Zoro # G201290412
- UPC # 67195859659
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Length | 95.5" |
Width | 1/2" |
Details
Belt Type | Wrapped |
Color | Brown |
Thickness | 0.374" |
Pulley Material - Belt Tensioners and Tension Pulleys | Aramid Cord |
Description
Belt, Deck 42" 44, Color: Brown, Length: 95.5", Material: Aramid Cord, Notes: 1/2" x 95.5" Wrapped Aramid Cord, Thickness: 0.374", Type: Wrapped, Width: 1/2"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO PROPANE GAUGE/LEAK DETECTOR, CLAMSHELL (59023)
- MOUNT-IT Collapsible Milk Crate (WI-3002)
- BIRCHWOOD CASEY Dirty Bird 50 Yard Small Bore-25 Ta, 8 (BC-35815)
- BIGFOOT Poly Super Snow Scoop, Red, Extra Deep Snow Shovel, #12 Scoop (2975)
- A & I PRODUCTS Classical V-Belt (1/2" X 21") 8.5" x3.5" x0.5" (A-A19)
- A & I PRODUCTS Bearing; Sprag Clutch 3" x3" x1.5" (A-402566R1)
- A & I PRODUCTS Cogged Wedge Banded V-Belt ( 5/8" X 112") 36" x36" x1.75" (A-5VX1120/03)
- A & I PRODUCTS FUEL CAP WITH VENT 6" x6" x2" (A-B1203991)
- A & I PRODUCTS Hitch Pin, Bent, 1/2" x 5 5" x3" x2" (A-HPB105)
- A & I PRODUCTS Heater, Radiator Hose, Lower (1 1/4") 5" x5.75" x3" (A-5B125)
- MTD Block-Swivel (1714782)
- A & I Products Lawn Mowers & Accessories