Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Belt, Deck 23" x5" x1.5"
Mfr # A-482529
Zoro # G801290034
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Wrapped
- Width 5/8"
- Length 148.5"
- Thickness 0.393"
- Color Brown
Product Information
- Brand A & I Products
- MFR # A-482529
- Zoro # G801290034
- UPC # 67195863687
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Width | 5/8" |
Length | 148.5" |
Details
Belt Type | Wrapped |
Thickness | 0.393" |
Color | Brown |
Pulley Material - Belt Tensioners and Tension Pulleys | Aramid Cord |
Description
Belt, Deck, Color: Brown, Length: 148.5", Material: Aramid Cord, Notes: 5/8" x 148.5" Wrapped Aramid Cord, Thickness: 0.393", Type: Wrapped, Width: 5/8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Chisel Chain, 18", 74 Drive Links (V74)
- LOCKEY Lockey: SUMO Magnetic, self-latching gate safety system Top-pull design (LK-PGL-50)
- SNOWEX Walk Behind Sweeper, 40 in. (SS-4000)
- MASTER RANCHER TI-058 3 Tier Saddle Rack- 29.9 x 28.9 x 12.8 in. (181749)
- A & I PRODUCTS Lacing, Mato Heavy Plate 14 Segment -7 5" x1" x1" (A-1701432)
- A & I PRODUCTS Micro-Rib V-Belt (25.0") 11" x4" x0.5" (A-250J4)
- A & I PRODUCTS Metric V-Belt (13 X 1682) 13" x5" x1" (A-SPA1682)
- A & I PRODUCTS Pin, 5/16" x 2-1/4", Round Lock, (5 pk) 8" x6" x2" (A-SPR106)
- A & I PRODUCTS Belt, Drive 12" x4" x0.7" (A-5959)
- A & I PRODUCTS Classical Banded V-Belt (1/2" X 70") 22" x22" x1" (A-A68/02)
- MTD Idler Pivot Bracke (783E08309B)
- A & I Products Riding Lawn Mower & Small Tractor Parts