Shop All Tractor Parts
A & I Products
Bearing, Ball; Spherical W/ Collar, Non-Relubricatable 4" x4" x2"
Mfr # A-1104KRRB-I
Zoro # G601284707
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 2.8346"
- Overall Width 2.016"
- For Use With (Systems) Spherical Wide Inner Ring - w/ Collar
Product Information
- Brand A & I Products
- MFR # A-1104KRRB-I
- Zoro # G601284707
- Country of Origin China
- Category Tractor Parts
Dimensions
Outside Diameter | 2.8346" |
Overall Width | 2.016" |
Details
For Use With (Systems) | Spherical Wide Inner Ring - w/ Collar |
Description
Bearing, Ball; Spherical W/ Collar, Non-Relubricatable, Bearing Width: .699", Bore Type: Round, Bore: 1.250", Inner Width: 1.484", Lube Type: Non-relubable, Outside Diameter: 2.8346", Overall Width: 2.016"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heavy Duty Lugs - 8 Gauge Wire - 1/4" Post - 2-Pack (252234)
- MILTON Dual Head Straight Foot Tire Gage, 20-120 (S-929)
- MAIN FILTER STAUFF SF6790 Replacement/Interchange Spin-On Filter (MF0058068)
- CURT Multi-Ball Mount, 2" Solid Shank, 45650 (45650)
- A & I PRODUCTS Hub Kit L/Spindle 8" x8" x6" (A-HS457066HK)
- A & I PRODUCTS Hub Cap 3" x3" x0.7" (A-HC104)
- A & I PRODUCTS Tool Box, Plastic; 12.625" X 6.625" X 5.250 6.2" x12.4" x5.6" (A-TB12625)
- A & I PRODUCTS Disc Bearing; Spherical, Round Bore, Re-Lubricatable 5" x5" x2" (A-GW211PPB9-I)
- A & I PRODUCTS Bearing, Ball; Spherical W/ Collar, Non-Relubricatable 3" x3" x1" (A-RA012RRB-I)
- A & I PRODUCTS O-Ring; .489" ID X .629" OD X .070" Thickness, Durometer 90, 3" x5" x1" (A-T77857)
- A & I PRODUCTS Ring, Internal Snap; 10/Pack 6" x4" x1" (A-40M5099)
- A & I Products Tractor Parts