Shop All Tractor Parts
A & I Products
Bearing, Ball; Cylindrical, Round Bore 3" x3" x2"
Mfr # A-205KRP2-P
Zoro # G801284293
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 2.040"
- For Use With (Systems) Radial Ball Bearing - Cylindrical Round Bore
Product Information
- Brand A & I Products
- MFR # A-205KRP2-P
- Zoro # G801284293
- Country of Origin China
- Category Tractor Parts
Dimensions
Outside Diameter | 2.040" |
Details
For Use With (Systems) | Radial Ball Bearing - Cylindrical Round Bore |
Description
Bearing, Ball; Cylindrical, Round Bore, Bore Type: Round, Bore: .750", Inner Ring Width: .830", Outer Ring Width: .590", Outside Diameter: 2.040", Replaces: BCA# 205RVA; JD# A27002; CNH# 1337998C1; Marliss# 702020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For KUBOTA M4700SD STARTER (M4700SD STARTER)
- TIMKEN Transfer Case Idler Shaft Race, 2720 (2720)
- KEN-TOOL MOUNTING TOOL (KEN35450)
- STAR BRITE Epoxy Alum.Putty Stk, #87004 (87004)
- A & I PRODUCTS Lamp, Sealed Beam, Trap 4" x4" x4" (A-H7610)
- A & I PRODUCTS Bearing, Ball; 6200 Series, Flat Edge 2.5" x2.5" x1.5" (A-6206-2RS-I)
- A & I PRODUCTS Tedder Tooth 13" x4" x1.5" (A-PZ224)
- A & I PRODUCTS Bolt, Special Plow; M12 X 45 2" x1" x1" (A-H160905)
- A & I PRODUCTS 5.5" Straight Pipe 5" x3" x3" (A-ASP6)
- A & I PRODUCTS 160 Connecting Link , USA 4" x5" x2" (A-CL160H)
- AFTERMARKET BULB 12V 55W (A-VLC0448-AI)
- A & I Products Tractor Parts