Shop All Tractor Parts
A & I Products
Bearing, Ball; 6200 Series, Flat Edge 2.5" x2.5" x1.5"
Mfr # A-6206-2RS-I
Zoro # G601284622
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width .630" (16.002mm)
- Height 0.627"
- Outside Diameter 2.441" (62.001mm)
Product Information
- Brand A & I Products
- MFR # A-6206-2RS-I
- Zoro # G601284622
- Country of Origin China
- Category Tractor Parts
Dimensions
Width | .630" (16.002mm) |
Height | 0.627" |
Outside Diameter | 2.441" (62.001mm) |
Description
Bearing, Ball; 6200 Series, Flat Edge, Bearing Sides: 2 Contact Seals, Bore: 1.181" (29.997mm), Height: 0.627", Inlet Diameter: 1.180", Notes: Use w/ 238979M2 unload, Outside Diameter: 2.441" (62.001mm), Replaces: 206FF, Width: .630" (16.002mm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Ring-Lft Srfmntss, #221830-1 (221830-1)
- ZEROSTART Engine Heater - 1500W 120V, 44Mm Thread Volvo (8600287)
- ATTWOOD Attwood 14365-6 Heavy-Duty 12V Trolling Motor Connector Plug - 2-Wire, 8 AWG, Male (14365-6)
- 3M STIKIT SOFT HAND PAD (3M05530)
- A & I PRODUCTS Ring, Internal Snap; 10/Pack 6" x4" x1" (A-40M5099)
- A & I PRODUCTS Lamp, Sealed Beam, Trap 4" x4" x4" (A-H7610)
- A & I PRODUCTS O-Ring; 1.239" ID X 1.379" OD, Durometer 90 (1/Pack) 5" x4" x0.5" (A-R222761)
- A & I PRODUCTS Collar, Bearing (Import) 2.6" x2.6" x1.2" (A-BC100)
- A & I PRODUCTS Seal 3" x5" x1" (A-41461S-P)
- A & I PRODUCTS Bearing, Ball; Spherical, Hex Bore, Pre-Lube 3" x3" x2" (A-206KRRB6-I)
- SUNBELT Bushing, Flanged 4" x3" x1" (A-B1SB3216)
- A & I Products Tractor Parts