Shop All Tractor Parts
A & I Products
Bearing, Ball; 6200 Series, Flat Edge 2" x2" x1"
Mfr # A-6205-Z-I
Zoro # G201284572
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width .591" (15.011mm)
- Outside Diameter 2.047" (51.993mm)
Product Information
- Brand A & I Products
- MFR # A-6205-Z-I
- Zoro # G201284572
- Country of Origin China
- Category Tractor Parts
Dimensions
Width | .591" (15.011mm) |
Outside Diameter | 2.047" (51.993mm) |
Description
Bearing, Ball; 6200 Series, Flat Edge, Bearing Sides: 1 Non-Contact Metal Shield, Bore: .984" (24.993mm), Outside Diameter: 2.047" (51.993mm), Replaces: 205S, Width: .591" (15.011mm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Funnel, 64 oz., 1/2" dia. Spout (94473)
- MTD Starter Asm-Recoil (951-14151)
- SKF Shaft Seal, 2-1/4 x 3-1/4 x 3/8", CRW1, Nitrile (22440)
- LUMAPRO Miniature Lamp, 1835, 3.0W, T3 1/4, 55V, PK10 (1835-10PK)
- A & I PRODUCTS Tedder Tooth 14" x4" x1" (A-PZ110)
- A & I PRODUCTS 160 Connecting Link , USA 4" x5" x2" (A-CL160H)
- A & I PRODUCTS Bearing, Ball; 6300 Series, Flat Edge 3" x3" x1" (A-6305-2RS-I)
- A & I PRODUCTS CA557-O Offset Link 2.5" x2" x1" (A-CA557O)
- A & I PRODUCTS O-Ring; .364" ID X .504" OD, .070" Thick, Durometer 75 5" x3" x1" (A-R63548)
- A & I PRODUCTS Tedder Tooth 15" x4" x1.5" (A-PZ107)
- A & I PRODUCTS Fender (LH) 26.75" x37.25" x15.25" (A-E5NN16313DA)
- A & I Products Tractor Parts