Shop All Tractor Parts
A & I Products
Bearing, Ball; 6000 Series, Flat Edge 3" x3" x1"
Mfr # A-6005-2RS-I
Zoro # G601284318
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width .4724" (11.998mm)
- Outside Diameter 1.8504" (47.000mm)
Product Information
- Brand A & I Products
- MFR # A-6005-2RS-I
- Zoro # G601284318
- Country of Origin China
- Category Tractor Parts
Dimensions
Width | .4724" (11.998mm) |
Outside Diameter | 1.8504" (47.000mm) |
Description
Bearing, Ball; 6000 Series, Flat Edge, Bearing Sides: 2 Contact Seals, Bore: .9843" (25.001mm), Outside Diameter: 1.8504" (47.000mm), Width: .4724" (11.998mm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE Pair Load Adj S/Abs, 58600 (58600)
- LISLE Clutch Wrench For Lisle 43300, 2" (43420)
- VELVAC Anti-Siphon Tube, 1.87 In Filler Neck (600246-1)
- K-TOOL INTERNATIONAL Adjustable Mechanics Seat, 74971 (KTI74971)
- A & I PRODUCTS Flange Half, Bearing; 3 Bolt Triangular 6" x4" x1" (A-FTR352-I)
- A & I PRODUCTS Gas Strut; Hood 19" x1" x1" (A-252636A1)
- A & I PRODUCTS Lock Nut 6" x4" x1" (A-6T1023R)
- A & I PRODUCTS Pillow Block Unit W/ Set Screws 5.5" x3" x2" (A-SPNR12RS-I)
- A & I PRODUCTS Bearing, Ball; 6200 Series, Flat Edge 2.5" x2.5" x1.5" (A-6206-2RS-I)
- A & I PRODUCTS Housing, Pillow Block (Import) 8" x4" x4" (A-8H207)
- AFTERMARKET Zetor Tractor Switch, Solenoid 932301 443930155990, 443930157971, 443938012091 (932301)
- A & I Products Tractor Parts