Shop All Tractor Parts
A & I Products
Bearing, Ball; 6000 Series, Flat Edge 1" x1" x0.3"
Mfr # A-6000-2RS-I
Zoro # G301284588
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width .315" (8.001mm)
- Outside Diameter 1.0236" (25.999mm)
Product Information
- Brand A & I Products
- MFR # A-6000-2RS-I
- Zoro # G301284588
- Country of Origin China
- Category Tractor Parts
Dimensions
Width | .315" (8.001mm) |
Outside Diameter | 1.0236" (25.999mm) |
Description
Bearing, Ball; 6000 Series, Flat Edge, Bearing Sides: 2 Contact Seals, Bore: .3937" (9.999mm), Outside Diameter: 1.0236" (25.999mm), Width: .315" (8.001mm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Front, Park, Turn, LED, 7 In, With Reflex (55983)
- POWERBUILT 15Pc Brake Service Kit (948007)
- HALTEC Air-Flexx Valve Extension, 3-5/16" (HE-341)
- WESTIN Running Board Mount Kit (27-1435)
- A & I PRODUCTS Cone, Tapered Roller Bearing 3.3" x3.4" x1.1" (A-13600LA-I)
- A & I PRODUCTS Bearing, Ball; 6200 Series, Flat Edge 2" x2" x1" (A-6205-Z-I)
- A & I PRODUCTS CA550-O Offset Link 3" x5" x1" (A-CA550O)
- A & I PRODUCTS Disc Bearing; Cylindrical, Round Bore, Pre-Lube 4" x4" x2" (A-W208PP10-I)
- A & I PRODUCTS Gas Strut; Hood 36" x1" x1" (A-86026276)
- A & I PRODUCTS 5 1/2 X 1/2" CTSK RVT 1 4" x3.5" x1.5" (A-904-001)
- A & I PRODUCTS 160 Connecting Link , USA 4" x5" x2" (A-CL160H)
- A & I Products Tractor Parts