Shop All V-Belts
A & I Products
Aramid Blue V-Belt (3/8" X 32" ) 13.5" x3.5" x0.5"
Mfr # A-3L320K
Zoro # G201268633
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aramid Cord
- V-Belt Type 3L-SECTION WRAPPED BELT
- Depth 7/32"
- Color Blue
Product Information
- Brand A & I Products
- MFR # A-3L320K
- Zoro # G201268633
- UPC # 67195852675
- Country of Origin India
- Category V-Belts
Dimensions
Depth | 7/32" |
Details
Material | Aramid Cord |
V-Belt Type | 3L-SECTION WRAPPED BELT |
Color | Blue |
Description
Aramid Blue V-Belt (3/8" X 32" ), Color: Blue, Depth: 7/32", Dim A (1): 3/8" x 32", Material: Aramid Cord, OC Length: 3/8" X 32", Top Width: 3/8", Type: 3L-SECTION WRAPPED BELT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-26884, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 26884 (26884)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- VALCOOL Coolant, 275 gal., IBC Tote (VP920P-275U)
- RULAND Acme Threaded Collar, Trap Thread, M20x4, Stainless Steel, OD 40mm (AMTCL-20-4-SS)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 60" ) 25.5" x3.5" x0.5" (A-B57K)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 79" ) 11.5" x5" x1.2" (A-A77K)
- A & I PRODUCTS Aramid Blue V-Belt (3/8" X 22" ) 9" x4" x0.5" (A-3L220K)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 160") 25" x0.7" x4" (A-A158K)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 60" ) 13.5" x4" x0.7" (A-A58K)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 23" ) 10" x4" x1" (A-A21K)
- D&D 32" Outside Length, 1/2" Top Width, 1 Ribs (A30/4L320)
- A & I Products Power Transmission Belts