Shop All V-Belts
A & I Products
Aramid Blue V-Belt (1/2" X 96" ) 14" x1" x1"
Mfr # A-A94K
Zoro # G701280456
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand A & I Products
- MFR # A-A94K
- Zoro # G701280456
- UPC # 67195850397
- Country of Origin India
- Category V-Belts
Description
Aramid Blue V-Belt (1/2" X 96" ), Color: Blue, Depth: 5/16", Material: Aramid Cord, OC Length: 1/2" X 96", Top Width: 1/2", Type: A Section Aramid Cord
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Delrin Coupling Chain, 3 In (N416CPLG)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-075, 5/8" (235106)
- BANDO Power King, B262 (B262)
- REXNORD Omega E Series Tire Coupling Element, E40 Coupling, 241 mm OD, 5000 rpm Max, Urethane (7300040)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 117" ) 17" x5" x1" (A-A115K)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 107" ) 16" x0.7" x5" (A-A105K)
- A & I PRODUCTS Aramid Blue V-Belt (3/8" X 33" ) 14" x3.5" x0.5" (A-3L330K)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 80" ) 12" x5" x2" (A-A78K)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 64" ) 9.5" x5" x1.5" (A-A62K)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 49" ) 21" x4" x0.7" (A-B46K)
- POWERFLITE 4L460 46" Outside Length, 1/2" Top Width, 1 Ribs (4L460-2)
- A & I Products V-Belts